Shop All Shears, Pruners & Loppers
Suncast
Suncast QE20 20 ft. Landscaping Edging
Mfr # 744513
Zoro # G003999551
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # 744513
- Zoro # G003999551
- Country of Origin United States
- Category Shears, Pruners & Loppers
Description
Suncast Corporation manufactures home and outdoor storage products in the United States. It offers resin sheds, deck boxes, hose reels, and patio accessories, as well as garden products. Suncast Corporation was founded in 1984 and is based in Batavia, Illinois. Accessories and products to assist in organizing gardens and back yards. Includes lockers, sheds, and storage bins. Features
- Size - 20 ft.
- Quick Edge Landscaping Edging.
- 40 - 6 in. Sections.
- Ideal For Tight Curves & Borders.
- Dimension - 8 x 7.2 x 5.7 in.
- Item Weight - 5.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBL PRODUCTS ACID/SOLVENT RESISTANT TRIGGER SPRAYER (RB12060)
- BRIGGS & STRATTON Switch, DP - NO/NC (7022886YP)
- CHAPIN 80LB Res Salt Spreader (81008A)
- ZORO SELECT Fence Post, Height 48 In (4LVG4)
- GENERAL TOOL & INSTRUMENTS Weasel LG Nut Gatherer (95404)
- A & I PRODUCTS Saw Pruner Kit - Notch Nobasu - 4 Section Telescoping Aluminum 20' 0" x0" x0" (A-B1AB437342)
- SEYMOUR MIDWEST Bypass Lopper, 30", Wood Handles (41486)
- EGO Pole Saw Attachment, Silver, 38" L (PSA1000)
- CORONA TOOLS Saw Pruning Folding 10.5In (PS 4050)
- JAMESON Jameson Tools Double Lock Telescoping Inductive Head Pole (TP-12MC)
- AMES RazorBack 36 in Steel Hooked Grass Hook (62220)
- Suncast Shears, Pruners & Loppers