Shop All Garden Hoses
Suncast
Suncast PTW175 175 ft. Brown Resin Wicker Slide Trak Hideaway Hose Reel
Mfr # 131904
Zoro # G803922117
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # 131904
- Zoro # G803922117
- UPC # 44365018812
- Country of Origin United States
- Category Garden Hoses
Description
Features
- Resin wicker slide trak hideaway hose reel
- 5/8 in. X 175 ft. Hose capacity
- Fully conceals hose & reel
- Durable resin housing
- Slide trak hose guide makes winding & unwinding hose easier
- Comes fully assembled
- Color - Brown
- Size - 175 ft.
- Dimension - 21.19 x 17.44 x 19 in.
- Item weight - 13.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Detroit Lions 2017 Logo Round Table (611-31-1)
- KOHLER Spacer Carburetor (14 112 27-S)
- GLOBAL RV Compartment Door Lock, Slam Style, Black, Southco version, Metal Back Plate, Keyed to G3xx (BLL-50101-2006-1PK)
- EGO Blower Round Nozzle, For Mfr. No. LBX6000 (AN6000R)
- SUNCAST PTW175 Hose Hideaway, 5/8 in Hose, 175 ft Hose, Resin (PTW175MAH)
- SUNCAST Suncast SFB200B Hose Reel Cart, Resin, Light Taupe/Mocha (SFB200B)
- KOCHEK Extreme-Duty PVC Irrigation Hose (IRGH075-002)
- TEKNOR APEX NeverKink XP 3/4 In. x 75 Ft. Farm & Ranch Hose (9846-75)
- MELNOR INDUSTRIES Melnor Industries Brass Hose Nozzle - 525C (541250)
- TEKNOR APEX Apex Zero-G RV & Marine Hose (4006-25)
- CONTINENTAL Garden Hose, 5/8" ID x 75 ft., Black (CWH058-75-G)
- Suncast Watering & Irrigation