Shop All Lawn & Garden Hose Reels
Suncast
Suncast DHW150 Deluxe Wicker Hose Hangout
Mfr # 157407
Zoro # G503999297
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suncast
- MFR # 157407
- Zoro # G503999297
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Description
Suncast Corporation manufactures home and outdoor storage products in the United States. It offers resin sheds, deck boxes, hose reels, and patio accessories, as well as garden products. Suncast Corporation was founded in 1984 and is based in Batavia, Illinois. Accessories and products to assist in organizing gardens and back yards. Includes lockers, sheds, and storage bins. Features
- Deluxe Resin Wicker Hose Hangout.
- Holds 150 ft. Of 0.62 in. Garden Hose.
- Storage Compartment For Gloves, Nozzles & Other Watering Accessories, Mounts Securely To Wall.
- Fully Assembled.
- Dimension - 14.5 x 18 x 11.8 in.
- Item Weight - 2.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Crankshaft Pulley Fits John Deere 2510 2020 2520 2130 2630 410 401C (R80808)
- D.B. SMITH D.B. Smith Fan Spray Nozzle, Field King and MAX 3 (176163)
- GARDENISED Outdoor Weather Resistant Balcony Clamp Umbrella Holder (QI003890)
- LANDSCAPERS SELECT Bracket Plant Arch White 12In (GB0153L)
- SUNCAST Garden Hose Hanger, Resin, 6 1/2 in W (HH150)
- SUNCAST Garden Hose Hanger, Resin, 6 in W, Taupe (DHH150)
- SUNCAST Garden Hose Reel, Wall Mount, 12 in, Resin (TSA100M)
- SUNCAST Suncast SMT200B Hose Hideaway, Resin, Taupe/Mocha (SMT200B)
- SUNCAST Garden Hose Reel, Cart, 15 in, Resin (LGN212B2)
- SUNCAST Taupe Plastic Hose Guide Stake (HS10210PK)
- WESTWARD Hose Reel, Polypropylene, 100 ft. (24AD43)
- Suncast Watering & Irrigation