Shop All Planters & Window Boxes
Suncast
Suncast 7795644 18 x 15.5 in. Farmington Brown Resin Planter
Mfr # 7795644
Zoro # G803754657
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # 7795644
- Zoro # G803754657
- UPC # 44365025674
- Country of Origin Unknown
- Category Planters & Window Boxes
Description
18 x 15.5 in. Farmington Brown Resin Planter
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Height: 18 in.
- Width: 15.5 in.
- Color: Brown
- Material: Resin
- Depth: 15.5 in.
- Country of Origin: United States of America
- Weight: 3.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 32501 Premium RV Black Streak and Bug Remover - 32 oz. (32501)
- STENS Quick Coupler Nozzle Set 758-988 For 40 Degree, Size 5.0, White (758-988)
- NO BUTTS BIN CO Open Smkng Shltr, 13ft.-9"x7ft.-x7ft.-11" (SR1588-F-BLK)
- FROG FURNISHINGS Cedar 6' Park Place Table (PB 6CEDPARKP)
- SUNCAST Sonora 15.75 in. H X 18 in. W Resin Planter Brown (P181605E34)
- SUNCAST Willow Wicker Planter 18 (1816WG4)
- SUNCAST PLANTER FRMNGTN 16"" GRY (1619WP4)
- SUNCAST PLANTER FRMNGTN 16"" BRN (1619BP4)
- PATIOPLUS Tierra Garden Middle Plant Stand (PA2667578)
- AUDUBON Audubon Deck Bracket (NADECK)
- AVERA PRODUCTS Talavera 5 in. H X 5 in. D Ceramic Bubble Planter Multicolored (APG401050)
- Suncast Landscaping Materials