Shop All Garden Hoses
Suncast
Suncast 7604168 300 ft. 300 ft Free Standing Decorative Hose Pot; Gray
Mfr # 7604168
Zoro # G203922229
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suncast
- MFR # 7604168
- Zoro # G203922229
- UPC # 44365024011
- Country of Origin China
- Category Garden Hoses
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- 300 ft free standing decorative hose pot
- Color Family: Gray
- Material: Resin
- Winding Reel Type: Free Standing
- Type: Decorative Hose Pot
- Hose Capacity: 300 ft.
- Diameter: 13.94 in.
- Height: 12.13 inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 ft x 112.5 ft Erosion Control Blanket, 65.6 lb Fabric Wt, Excelsior (AEC-SEGRN8)
- BIRDSCAPES Perky-Pet Wild Bird 2 lb Metal/Plastic Bird Feeder 6 ports (336)
- AMDRO Lilly Miller Moss Out Moss Killer Concentrate 27 oz (100503874)
- MONTEREY Horticultural Oil 16 Oz (LG 6286)
- SUNCAST PTW175 Hose Hideaway, 5/8 in Hose, 175 ft Hose, Resin (PTW175MAH)
- SUNCAST Suncast SFB200B Hose Reel Cart, Resin, Light Taupe/Mocha (SFB200B)
- CAMCO MARINE Fresh Water Hose 50' 5/8 Id (22793)
- ZERO-G Teknor Apex 100 ft. Gray Wall Mounted Hose Hanger (HM-100)
- JACKSON PROFESSIONAL TOOLS 5/8 X 50'L Hot Water Rubber Garden Hose (4008600A)
- SWAN Hose Industrial Elmnt 5/8X50Ft (ELIH58050)
- FLEXON Hose Flexon Hd 5/8X50' (FXG5850ACE)
- Suncast Watering & Irrigation