Shop All Planters & Window Boxes
Suncast
Suncast 7507312 14 x 16 x 16 in. Resin Modern Planter Blue & Brown
Mfr # 7507312
Zoro # G603755519
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # 7507312
- Zoro # G603755519
- UPC # 44365024516
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- This Resin planter will make a beautiful addition to any home or patio
- This durable planter will hold up to any weather conditions, is UV protected to eliminate fading in the sun
- Indoor and Outdoor
- Easy to use
- Resin planter is intended for small plants and arrangements
- Color: Blue & Brown
- Material: Resin
- Design: Modern
- Dimension: 14 in. H x 16 in. W x 16 in. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Chain, 3/8 in LP, .043 in Gauge, 33 DL, for 8 in Bar, fits Milwaukee, Craftsman, Remington (90F033G)
- LANDSCAPERS SELECT Shovel W/ 47 in L Ergonomic Fiberglass Handle (34597)
- CORONA TOOLS Long Straight Snip, Tempered Steel (AG 4930)
- KOHLER Base Air-Cleaner (237424-S)
- SUNCAST Sonora 15.75 in. H X 18 in. W Resin Planter Brown (P181605E34)
- SUNCAST Willow Wicker Planter 18 (1816WG4)
- SUNCAST PLANTER FRMNGTN 16"" GRY (1619WP4)
- SUNCAST PLANTER FRMNGTN 16"" BRN (1619BP4)
- ELK HOME Melton Planter, Large White (S0017-9727)
- BLOEM DECKRAIL PLNTR TRCOT 24"" (477241-1001)
- SUNPACK 2.5" Heavy-Duty Square Pot (SP30506)
- Suncast Planters & Window Boxes