Shop All Copy & Printer Paper
Suncast
Suncast 7025315 12 x 5.75 in. Resin Decorative Garden Border; Brown
Mfr # 7025315
Zoro # G304031820
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # 7025315
- Zoro # G304031820
- UPC # 44365019727
- Country of Origin China
- Category Copy & Printer Paper
Description
Create the look of real stone with Suncast's border stone edging. The edging can be installed easily without digging into the ground. Sections connect to one another to create a custom length for your landscaping needs.
Specifications- Color: Brown
- Attachable: Yes
- Height(in.): 5.75
- Length(in.): 12
- Material: Resin
- Country of Origin: United States
- Weight: 4.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Planner, Exec, Wk/Mnth, Zipper (AAG70NX8105)
- ZORO SELECT Telescoping Inner Boxes, 47 1/4" x 39 1/2 x 36", Kraft, 5/Bundle (55VL58)
- AZAR DISPLAYS Large Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key White (206320-WHT)
- TAPE LOGIC Tape Logic® Heavy-Duty Carton Sealing Tape Dispenser, 2", Blue/White, 1/Each (TDHD2)
- XEROX Printng Paper, 28lb, Text, 8.5X11, Wht, PK500 (3R11760)
- ASTROBRIGHTS Color Cardstock, 65 lb Cover Weight, 8.5 x 11, Assorted Primary Colors, PK50, 50PK (99325-02)
- C-LINE PRODUCTS Paper Copier Transparency Film, Ltr, 50/BX, CL 50PK (CLI60727)
- HAMMERMILL Premium Color Copy Cover, 100 Bri, PK250 (12254-9)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (12003-7)
- HAYES Stars Border Certificate, 8.5in x 11in, PK150 (VA655)
- WAUSAU PAPERS Colored Paper - Neenah 22671 - Purple - 8-1/2" x 11" - 24 lb. - 500 Sheets (22671)
- Suncast Copy & Printer Paper