Shop All Sheds & Outdoor Storage
Suncast
Suncast 270615 7 x 7 ft. Carlisle Storage Shed
Mfr # 270615
Zoro # G403795623
product price: $1,779.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$1,779.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # 270615
- Zoro # G403795623
- UPC # 44365028118
- Country of Origin China
- Category Sheds & Outdoor Storage
Description
Carlisle storage shed is 7' by 7' with a reinforced floor for heavier items. Durable double wall resin, lockable handles, windows and function vents. Easy assembly requires minimal tools. All-weather construction provides water resistance and UV protection. Assembled Size is 7' 4.5" L x 7'3" W x 8'6.5" H.
Specifications- Country of Origin: United States of America
- Capacity: 322 cu. ft.
- Length: 46"
- Width: 29"
- Height: 86"
- Weight: 364 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, D009 Bar Mnt, 28" (280RNDD009)
- BEDFORD PRECISION PARTS Bedford Precision Intake Washer, Garden Hose Fitting - Replacement for Graco/Titan/Wagner 115-099 (10-3019)
- JED POOL TOOLS Pool Vacuum, Plastic, Black/Yllw, 11-7/8" L (30-179-B)
- MAYNE 45 gal Polyethylene Patio Storage Bin, Black (4835-B)
- SUNCAST Deck Box With Seat 22Gal (SSW600J)
- SUNCAST Outdoor Storage Shed, 67-1/2"x1-1/2 (BMS1250SB)
- SUNCAST Storage Shed, Resin, 547 cu ft, Vanilla/Slate/Stoney/Black (BMS8100)
- SUNCAST Shed Accessory, 40 lb, O.L. 45 (BMSALOFT1)
- SUNCAST 34 cu ft Resin Horizontal Storage Shed, Vanilla/Stoney (BMS2500)
- SUNCAST Shed Accessory, 50 lb, O.L. 50", Resin (BMSASHELFH1)
- SUNCAST DCK BOX W/SEAT GRY 22GAL (SS601ST)
- Suncast Sheds & Outdoor Storage