Shop All Garden Hoses
Suncast
Suncast 240556 0.62 in. x 60 ft. Java Sidewinder Hose Reel Holds
Mfr # 240556
Zoro # G003922160
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # 240556
- Zoro # G003922160
- UPC # 44365022901
- Country of Origin United States
- Category Garden Hoses
Description
Features
- Standard vinyl hose capacity
- Wall mountable with removable reel for easy storage
- Removable reel for winter hose storage
- Mounts securely to wall
- Durable resin construction is built to last
- Low maintenance
- No assembly required
- Size: 0.62" x 60'
- Country of Origin: United States
- Dimension: 15.8" H x 14.9" W x 7.7" D
- Weight: 10.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENIX 17-Inch 26.5 cc 4-Cycle Gas Powered String Trimmer, Curved Shaft, Dual .095 Line and Bump Feed (GTC4QL-L)
- AFTERMARKET Belt (K5351-34710)
- MAXX AIR MAXXAIR 00A04301K Maxxfan Vent Std 14" Manual - White (00A04301K)
- ARIENS Snow Blower, Gas, 24 (92003200)
- SUNCAST Suncast SFB200B Hose Reel Cart, Resin, Light Taupe/Mocha (SFB200B)
- SUNCAST PTW175 Hose Hideaway, 5/8 in Hose, 175 ft Hose, Resin (PTW175MAH)
- PLUMB TECH 5/8 x 75' Premium Red Nitrile Rubber Multi-Purpose Hot/Cold Water Hose, Contractor, 500 PSI (HWE16075)
- JACKSON PROFESSIONAL TOOLS 5/8 X 100' Pro-flow HD Professional Garden Hose (4003800)
- FISKARS Hose Commrcl Red3/4X100 (841001-1004)
- SWAN Hose Soaker Pro Blk 3/8Inx50Ft (ELSP38050)
- WATER RIGHT Garden Hose 50 Ft 600 Series - Olive (PSH3-050-MG)
- Suncast Watering & Irrigation