Shop All Snow Shovels
Suncast
Suncast 235837 12 x 27 in. Gray Deluxe Poly Snow Shovel & Pusher
Mfr # 235837
Zoro # G903736805
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # 235837
- Zoro # G903736805
- UPC # 23583000076
- Country of Origin United States
- Category Snow Shovels
Description
Features
- Non stick graphite blade
- Center force handle & galvanized steel wear strip
- Textured resin coated 1-1/4" diameter steel core "r" shaft with extra large center force grip
- Color: Gray
- Size: 12 x 27"
- Overall Length: 56"
- Country of Origin: United States
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .130" by 456', 3Lb Spool (20-112)
- STENS Fuel Cap For Ariens Mini Zoom, Sport Zoom, Ezr And Hvz Lawn Mowers (125-179)
- FLOORTEX P-Tex Polypropylene Pet Crate Floor Protection Mat, XXL, 32in x 50in (NCSMFLLS0003)
- OTHER PRODUCT BRANDS Syringe 80 cc (1841-80CC)
- SUNCAST Snow Shovel (SCS4506PK)
- SUNCAST Snow Shovel (SC2450)
- SUNCAST Snow Shovel (SCS300)
- SUNCAST Snow Shovel (SP2750)
- SUNCAST Snow Shovel (SK4000)
- BULLY TOOLS Snow Pusher, 27", Fiberglass, D-Gri (92813)
- RUGG Poly Snow Shovels (26PLW-1)
- Suncast Snow Shovels