Shop All Sheds & Outdoor Storage
Suncast
Storage Shed, Resin, 547 cu ft, Vanilla/Slate/Stoney/Black
Mfr # BMS8100
Zoro # G0693150
product price: $1,599.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,599.00
Free 30-Day Returns
Key Features
- Type Shed
- Assembled/Unassembled Unassembled
- Material Resin
- Capacity 547 cu ft
- Color Vanilla/Slate/Stoney/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # BMS8100
- Zoro # G0693150
- UPC # 044365020075
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 8 ft 7 in |
Outside Width | 8 ft 4 1/2 in |
Inside Height | 8 ft 4 1/2 in |
Inside Depth | 9 ft 9 in |
Inside Width | 7 ft 9 in |
Overall Depth | 10 ft 2-1/4 in |
Door Opening Width | 60 in |
Overall Height | 8 ft 7 in |
Nominal Size | 547 cu. ft. |
Door Opening Height | 72 in |
Overall Width | 8 ft 4-1/2 in |
Size | 8 ft 4.5 in W x 10 ft 2.25 in D x 8 ft 7 in H |
Door Opening HxW | 72 in x 60 in |
Inside Length | 7 3/4 ft |
Nominal Exterior Depth | 10.2 ft |
Interior Width | 7 3/4 ft |
Nominal Exterior Height | 8.6 ft |
Nominal Exterior Width | 8.4 ft |
Overall Exterior WxDxH | 8.4 ft x 10.2 ft x 8.6 ft |
Inside WxDxH | 7 3/4 ft x 9 3/4 ft x 8 3/8 ft |
Interior Height | 8 3/8 ft |
Interior Depth | 9 3/4 ft |
Description
Outdoor Storage Shed, Vanilla, Door Opening Height 72 in, Door Opening Width 60 in, Nominal Exterior Depth 10.2 ft, Nominal Exterior Width 8.4 ft, Nominal Exterior Height 8.6 ft, Wall Material Resin, Storage Capacity 547 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 9 3/4 ft, Fire Rating Not Rated, Lockable Yes, Interior Height 8 3/8 ft, Interior Width 7 3/4 ft, Includes Floor Yes, Hinged, Number of Air Vents 1, Number of Doors 2, Number of Shelves 2, Number of Skylights 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Governor Linkage (24 079 63-S)
- SWAN Hose Black Rubber 5/8Inx50Ft (SGC58050)
- BRIGGS & STRATTON CARBURETOR (844370)
- LOGO BRANDS Miami Dolphins Round Table (617-31-1A)
- SUNCAST Suncast® Stow-Away Horizontal Shed, 70-1/2"W x 44-1/2"D x 52"H, 70 Cu. Ft. (BMS4700)
- SUNCAST 129 gal Resin Deck Box With Seat, Light Taupe (DB9750)
- SUNCAST 2-DOOR CABINET GRAY 3.5ft (BMOC4100CG)
- SUNCAST Outdoor Storage Shed (BMS7780D)
- SUNCAST Horizontal Storage Shed, Resin, 70 cu ft, Vanilla/Stoney/Black (BMS4700)
- SUNCAST Outdoor Storage Shed, 40-1/4"x8-1/2 (BMS2500SB)
- ARROW STORAGE PRODUCTS 129 cu. ft. Steel Grey (EP64AN)
- Suncast Sheds & Outdoor Storage