Shop All Slatwall Bins & Baskets
This Product is Discontinued
Suncast
Storage Basket, H 8 5/16, W 8, PK4 (Discontinued)
Mfr # MB0812B
Zoro # G2309395
This Product is Discontinued
Key Features
- Material Steel
- Finish Powder Coated
- Color Black
- Overall Height 8 1/4 in
- Includes (2) Mounting Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # MB0812B
- Zoro # G2309395
- UPC # 044365012438
- Country of Origin China
- Category Slatwall Bins & Baskets
Dimensions
Overall Height | 8 1/4 in |
Overall Width | 8 in |
Length | 8" |
Width | 8" |
Overall Depth | 12 in |
Depth | 12" |
Height | 7-3/4" |
Overall WxDxH | 8 in x 12 in x 8 1/4 in |
Details
Material | Steel |
Finish | Powder Coated |
Color | Black |
Includes | (2) Mounting Clips |
Item | Slatwall Storage Basket |
Load Rating | 40 lb. |
Load Capacity | 40 lb |
Assembled | Yes |
Hole Shape | Slatwall |
Type | Storage |
Description
Slatwall Storage Basket, Steel, Powder Coated, Black, Overall Depth 12 in, Overall Height 8 1/4 in, Overall Width 8 in, Mounting Type Hanging, Includes (2) Mounting Clips, Load Capacity 40 lb, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.