Shop All Slatwall Bins & Baskets
This Product is Discontinued
Suncast
Storage Basket, H 8 3/8, W 18, PK4 (Discontinued)
Mfr # MB1218B
Zoro # G2263563
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Overall Width 18 in
- Finish Powder Coated
- Overall Depth 12 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # MB1218B
- Zoro # G2263563
- UPC # 044365012445
- Country of Origin China
- Category Slatwall Bins & Baskets
Dimensions
Overall Width | 18 in |
Overall Depth | 12 in |
Overall Height | 8 1/4 in |
Length | 18" |
Height | 7-3/4" |
Depth | 12" |
Width | 18" |
Details
Material | Steel |
Finish | Powder Coated |
Color | Black |
Includes | (2) Mounting Clips |
Item | Slatwall Storage Basket |
Load Rating | 60 lb. |
Load Capacity | 60 lb |
Assembled | Yes |
Type | Storage |
Hole Shape | Slatwall |
Description
Slatwall Storage Basket, Steel, Powder Coated, Black, Overall Depth 12 in, Overall Height 8 1/4 in, Overall Width 18 in, Mounting Type Hanging, Includes (2) Mounting Clips, Load Capacity 60 lb, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.