Shop All Carts, Caddies & Accessories
Suncast
Standard Towel Bag, 12.09x15.24x29.95"
Mfr # HKCBAG05
Zoro # G8391811
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material None
- Length 12.09"
- Width 15.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suncast
- MFR # HKCBAG05
- Zoro # G8391811
- UPC # 044365052939
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Length | 12.09" |
Width | 15.24" |
Details
Item | Standard Towel Bag,12.09x15.24x29.95" |
Handle Material | None |
Description
Standard Towel Bag,12.09x15.24x29.95
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Paper Filter Bags, PK10 (1068845)
- VIKAN VIKAN Red 24" Fiberglass Floor Squeegee (71604/29364)
- HEALTH GARDS Bathroom Cleaner, Cartridge Refill, PK12 (SC500TSC)
- BOSTON HARBOR Toilet Paper Holder Square Wht (L3656-51-07-3L)
- SUNCAST Caddy, 11.385" W x 16.598" L x 7" H (HKCCADDY6)
- SUNCAST Suncast Extra Shelf for Suncast Commercial Housekeeping Carts (HKCSHELF)
- SUNCAST Deck Box Pepprcrn 50Gl (DB5025P)
- SUNCAST Compact Hkc Standard Cart (HKCCT100)
- SUNCAST Suncast Carry Caddy for Suncast Commercial Housekeeping Carts (HKCCADDYD)
- SUNCAST Housekeeping Cart, Premium, 360 deg. Castr (HKC2000)
- GENUINE JOE Genuine Joe Janitorial Cart (GJO02342)
- Suncast Carts, Caddies & Accessories