Shop All Snow Shovels
Suncast
Snow Shovel
Mfr # SP2750
Zoro # G7748112
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Plastic
- Blade Width 27 in
- Handle Type Ergonomic
- Handle Material Steel
- Handle Length 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # SP2750
- Zoro # G7748112
- UPC # 044365007427
- Country of Origin United States
- Category Snow Shovels
Dimensions
Blade Width | 27 in |
Handle Length | 44 in |
Blade Height | 12 in |
Details
Item | Snow Shovel |
Blade Material | Plastic |
Handle Type | Ergonomic |
Handle Material | Steel |
Weight | 5 lb |
Handle Grip | D-Grip |
Description
Snow Shovel, Blade Material Plastic, Blade Width 27 in, Blade Height 12 in, Handle Length 44 in, Handle Type Ergonomic, Handle Material Steel, D-Grip, Weight 5 lb, Snow Pusher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Live Animal Trap, 24in L x 7in W x 8in H (465N)
- LOCKEY USA Lockey Steel Gate Box for Use with 2900, 2930, 2950, and 2985 (GB900+)
- GILMOUR Gilmour Mfg Full Flow Alum Y W/ Shutoff AY2FFM (2296317)
- GASPO Child's Sandbox with Roof (Felix)
- SUNCAST Snow Shovel (SCS300)
- SUNCAST Snow Shovel (SCS4506PK)
- SUNCAST Snow Shovel (SK4000)
- SUNCAST Snow Shovel (SC2450)
- POLAR TECH 24" Professional snow pusher (91024)
- GARANT Yukon Poly Snow Shovel (YP139EAKD)
- BON TOOL Snow Roof Rake - Poly 25 X 6 - 16' Alum Hdl (28-201)
- Suncast Snow Shovels