Shop All Snow Shovels
Suncast
Snow Shovel
Mfr # SCS300
Zoro # G7748709
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Plastic
- Blade Width 11 in
- Handle Material Steel
- Handle Type Ergonomic
- Handle Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suncast
- MFR # SCS300
- Zoro # G7748709
- UPC # 044365006529
- Country of Origin United States
- Category Snow Shovels
Dimensions
Blade Width | 11 in |
Handle Length | 36 in |
Blade Height | 13 in |
Details
Item | Snow Shovel |
Blade Material | Plastic |
Handle Material | Steel |
Handle Type | Ergonomic |
Weight | 2 lb |
Handle Grip | D-Grip |
Description
Snow Shovel, Blade Material Plastic, Blade Width 11 in, Blade Height 13 in, Handle Length 36 in, Handle Type Ergonomic, Handle Material Steel, D-Grip, Weight 2 lb, Snow Shovel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO Vegetation Killr Gc 32Oz (0433310)
- MAKITA 14" 18V 5.0Ah Battery Chain Saw (XCU03Z)
- PIC Trap Mouse Kit Simple Set (MTK)
- DEWITT Sunbelt Woven Ground Cover, 4 ft.X300 ft. (SBLT4300)
- SUNCAST Snow Shovel (SP2750)
- SUNCAST Snow Shovel (SK4000)
- SUNCAST Snow Shovel (SC2450)
- SUNCAST Snow Shovel (SCS4506PK)
- BULLY TOOLS Snow Pusher, Steel, 30", Fiberglass (92818)
- AMES 30 UHMW Snow Pusher (1663000)
- AMES 30 UHMW Snow Pusher (1663000)
- Suncast Snow Shovels