Shop All Slatwall Hooks
This Product is Discontinued
Suncast
Slatwall Utility Hook, Steel, PK6 (Discontinued)
Mfr # MH62B
Zoro # G3210401
This Product is Discontinued
Key Features
- Material Steel
- Finish Powder Coated
- Color Black; Gray
- Overall Height 5 in
- Overall Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # MH62B
- Zoro # G3210401
- UPC # 044365013749
- Country of Origin China
- Category Slatwall Hooks
Dimensions
Overall Height | 5 in |
Overall Width | 2 7/8 in |
Overall Depth | 6 3/8 in |
Bend Height | 2 in |
Height | 5-1/2" |
Width | 2-7/8" |
Depth | 6-1/4" |
Length | 6-3/8" |
Details
Material | Steel |
Finish | Powder Coated |
Color | Black; Gray |
Projection | 6-3/8" |
Item | Slatwall Utility Hook |
Load Capacity | 30 lb |
Bend Angle | 90 Degrees |
Assembled | Yes |
Hole Shape | Slatwall |
Load Rating | 30 lb. |
Construction | welded |
Type | Storage |
Rod Thickness | 3/8 in |
Hook Type | Utility Hook |
Description
Slatwall Utility Hook, Steel, Powder Coated, Black; Gray, Overall Depth 6 3/8 in, Overall Height 5 in, Overall Width 2 7/8 in, Rod Thickness 3/8 in, Bend Angle 90 Degrees , Bend Height 2 in, Mounting Type Hanging, Hook Type Utility Hook, Load Capacity 30 lb, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.