Shop All Slatwall Accessory Kits
This Product is Discontinued
Suncast
Slatwall Kit, Gray, With Accessories (Discontinued)
Mfr # HS-BWK3008
Zoro # G5643145
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Depth 3/4 in
- Color Gray
- Overall Width 96 in
- Overall Height 12 in
- Material Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # HS-BWK3008
- Zoro # G5643145
- UPC # 044365018409
- Country of Origin United States
- Category Slatwall Accessory Kits
Dimensions
Overall Depth | 3/4 in |
Overall Width | 96 in |
Overall Height | 12 in |
Panel (H x W) | 12 in x 48 in |
Panel Width | 48 in |
Panel Height | 12 in |
Details
Item | Slatwall Kit |
Color | Gray |
Material | Resin |
Number of Panels | 4 |
Item - Slatwalls | Slatwall Panel Kit |
Number of Bins | 2 |
Includes | (4) J Molding, 12 x 24 in Basket, 24 in Tool Bar, 8 x 12 in Basket |
Number of Slatwall Panels | 4 |
Number of Hooks | 18 |
Number of Slat Wall Panels | 4 |
Slatwall Channel Spacing | 3 in |
Includes Mounting Hardware | Yes |
For Channel Spacing | 3 in |
Description
Slatwall Kit, Color Gray, Material Resin, Number of Bins 2, Number of Hooks 18, Number of Panels 4, Includes (4) J Molding, 12 x 24 in Basket, 24 in Tool Bar, 8 x 12 in Basket, Includes Mounting Hardware Yes, 3/4 in Overall Depth, 12 in Overall Height, 96 in Overall Width, 12 in Panel Height, Panel Width 48 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.