Shop All Storage Building Hardware
This Product is Discontinued
Suncast
Shed Accessory Kit, For 15X388-9, 15X394 (Discontinued)
Mfr # BMSA3B
Zoro # G4309584
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 15X388, 15X389, 15X394
- Includes 3 Wall Brackets, 4 Slatwall Brackets, 1 S-Hook, (2) 8 in Double Hooks, 1 Basket and Hardware
- Material Powder Coated Wire
- Color Black
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # BMSA3B
- Zoro # G4309584
- UPC # 044365018454
- Country of Origin China
- Category Storage Building Hardware
Dimensions
Overall Width | 40 in |
Overall Length | 40 in |
Overall Depth | 14 in |
Overall WxDxH | 40 in x 14 in x 52 3/4 in |
Overall Height | 52 3/4 in |
Details
Item | Shed Accessory Kit |
For Use With | 15X388, 15X389, 15X394 |
Includes | 3 Wall Brackets, 4 Slatwall Brackets, 1 S-Hook, (2) 8 in Double Hooks, 1 Basket and Hardware |
Material | Powder Coated Wire |
Color | Black |
Number of Shelves | 1 |
Method of Construction | Welded |
Load Capacity | 30 lb, 60 lb |
Product Type | Storage Shed Organizer Kit |
Includes Mounting Hardware | Yes |
Finish | Powder-Coated |
Number of Wall Brackets | 3 |
Compatible Manufacturer Model Number | BMS7300, BMS7700, BMS7775, BMS8000 |
Shelf Type | Wire |
Compatible Brand and Series | Suncast |
Description
Storage Shed Organizer Kit, Overall Depth 14 in, Overall Height 52 3/4 in, Overall Width 40 in, Overall Length 40 in, Black, Powder-Coated, Includes Mounting Hardware Yes, Number of Shelves 1, Load Capacity 30 lb, 60 lb, Shelf Type Wire, Method of Construction Welded, Compatible Brand and Series Suncast, Compatible Manufacturer Model Number BMS7300, BMS7700, BMS7775, BMS8000, Number of Wall Brackets 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.