Shop All Sheds & Outdoor Storage
Suncast
Shed Accessory, 50 lb, O.L. 67", Resin
Mfr # BMSASHELFH2
Zoro # G610936871
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Resin
- Color Black
- Overall Depth 10 1/4 in
- Overall Height 1 1/4 in
- Load Capacity 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # BMSASHELFH2
- Zoro # G610936871
- UPC # 044365030067
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Overall Depth | 10 1/4 in |
Overall Height | 1 1/4 in |
Overall Width | 67 in |
Overall Length | 67 in |
Details
Material | Resin |
Color | Black |
Item | Shed Accessory |
Load Capacity | 50 lb |
Finish | Unfinished |
Number of Shelves | 1 |
Includes Mounting Hardware | Yes |
Product Type | Storage Shed Shelf Kit |
Compatible Brand and Series | Suncast |
Compatible Manufacturer Model Number | BMS4700, BMS4700X, BMS4712, BMS4780, BMS4781, BMS6202, BMS6225, BMS6225TH, BMS6280, BMS6282, BMS6284 |
Description
Shed Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Drip Emitter Conversion Kit (CNV182EMS)
- MI-T-M Throttle Control Assembly (854-0064)
- A & I PRODUCTS Pin, Fastener 9.5" x6" x2.2" (A-RE150871)
- TIMBER TUFF TOOLS - BAC INDUSTRIES INC. Timber Tuff„¢ Draw Shave TMB-13DC - Curved 13" Steel Blade with Wood Handles (TMB-13DC)
- SUNCAST Horizontal Storage Shed, Resin, 70 cu ft, Vanilla/Stoney/Black (BMS4700)
- SUNCAST 34 cu ft Resin Horizontal Storage Shed, Vanilla/Stoney (BMS2500)
- SUNCAST SHELF KIT RESIN GRAY 50in. (BMSASHELFH2)
- SUNCAST Deck Box With Seat 22Gal (SSW600J)
- SUNCAST 22 cu ft Resin Vertical Shed, Sand/Mustang, 2 Swing Doors (BMS2000)
- SUNCAST Shed Accessory, 50 lb, O.L. 50", Resin (BMSASHELFK1)
- ARROW STORAGE PRODUCTS 173 cu. ft. Steel Silver (EP84AB)
- Suncast Sheds & Outdoor Storage