Shop All Sheds & Outdoor Storage
Suncast
Shed Accessory, 50 lb, O.L. 50", Resin
Mfr # BMSASHELFK1
Zoro # G110936845
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- Color Black
- Includes (3) Steel Reinforcement Bars, Steel Reinforcement Screws
- Overall Depth 10 in
- Overall Width 49 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # BMSASHELFK1
- Zoro # G110936845
- UPC # 044365029184
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Overall Depth | 10 in |
Overall Width | 49 5/8 in |
Overall Height | 1 1/4 in |
Overall Length | 50 in |
Details
Material | Resin |
Color | Black |
Includes | (3) Steel Reinforcement Bars, Steel Reinforcement Screws |
Item | Shed Accessory |
Load Capacity | 50 lb |
Includes Mounting Hardware | Yes |
Finish | Painted |
Compatible Manufacturer Model Number | BMS6202, BMS6225, BMS6225TH, BMS6280, BMS6282, BMS6284, BMS6310, BMS6312, BMS6510, BMS6511, BMS6512, BMS6580, BMS6581, BMS6582, BMS6583, BMS6584, BMS6810, BMS7400, BMS7402, BMS7404, BMS7405, BMS7425, BMS7426, BMS7491, BMS7702, BMS7703, BMS7704, BMS7705, BMS7725, BMS7726, BMS7727, BMS7780, BMS7781, BMS7782, BMS7786, BMS7790, BMS7791, BMS7792, BMS8002, BMS8005, BMS8025, BMS8026, BMS8100, BMS8125, BMS8130, BMS8135, BMS8160, BMS8165, BMS8400, BMS8700, BMS8710, BMS8712, BMS8780T |
Number of Shelves | 2 |
Product Type | Storage Shed Shelf Kit |
Compatible Brand and Series | Suncast |
Description
Shed Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY USA Chain Link Gate Stop, 90 Degrees, LockeyUSA Hydraulic Gate Closers (GSLINX)
- YARDGARD Walk Gate Hardware Set, 2-3/8" (328536C)
- CLASSIC ACCESSORIES 1 gal Hunter Green Galvanized Steel Watering Can - Copper Accents (VE2688409)
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas (5WTP2)
- SUNCAST Horizontal Storage Shed, Resin, 70 cu ft, Vanilla/Stoney/Black (BMS4700)
- SUNCAST Plastic Storage Cabinet, 20"x72", Gray (BMC5800)
- SUNCAST Shed Accessory, 30 lb, O.L. 25", Resin (BMSBSKT2PK)
- SUNCAST Plastic Storage Cabinet, 20"x36", Silver (BMC3601)
- SUNCAST Shed Accessory, 50 lb, O.L. 67", Resin (BMSASHELFH2)
- SUNCAST 22 cu ft Resin Vertical Shed, Sand/Mustang, 2 Swing Doors (BMS2000)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x16, Anthracite (EG1416AN)
- Suncast Sheds & Outdoor Storage