Shop All Sheds & Outdoor Storage
Suncast
Shed Accessory, 30 lb, O.L. 27 3/4", Resin
Mfr # BMSASHELFV1
Zoro # G910936878
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- Color Black
- Overall Depth 14 1/2 in
- Overall Width 27 3/4 in
- Overall Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # BMSASHELFV1
- Zoro # G910936878
- UPC # 044365029238
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Overall Depth | 14 1/2 in |
Overall Width | 27 3/4 in |
Overall Height | 1 1/4 in |
Overall Length | 27 3/4 in |
Details
Material | Resin |
Color | Black |
Item | Shed Accessory |
Load Capacity | 30 lb |
Compatible Manufacturer Model Number | BMS1225, BMS1250, BMS1250SB, BMS2000 |
Compatible Brand and Series | Suncast |
Product Type | Storage Shed Shelf Kit |
Includes Mounting Hardware | Yes |
Number of Shelves | 1 |
Finish | Unfinished |
Description
Shed Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKYARD PRO LPGRD48 Roll Dome for LPG48 Grill (554LPGRD48)
- MTD Deck-21 3 In 1 (787-01869B-0638)
- RUBBER-CAL "Eco-Safety" Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 in - 2 Pk - 5.2 Square Feet - Blue (04-126-LB-2PK)
- INTERSTATE PNEUMATICS 5/8 Inch ID x 1 Inch OD x 1/8 Inch Thick Rubber Garden Hose Washer, PK 25 (FGF-OR1-25K)
- SUNCAST SHELF KT MTL/RSN BLACK 45in. (BMSALOFT1)
- SUNCAST Shed Accessory, 50 lb, O.L. 50", Resin (BMSASHELFH1)
- SUNCAST Shed Accessory, 50 lb, O.L. 50", Resin (BMSASHELFK1)
- SUNCAST Outdoor Storage Shed (BMS7780D)
- SUNCAST Storage Shed, Resin, 547 cu ft, Vanilla/Slate/Stoney/Black (BMS8100)
- SUNCAST Shed Accessory, 40 lb, O.L. 45 (BMSALOFT1)
- SUNCAST Deck Box, Resin, Gray (BMDB3425P)
- Suncast Sheds & Outdoor Storage