Shop All Sheds & Outdoor Storage
This Product is Discontinued
Suncast
Resin Wicker Outdoor Screen Enclosure, White (Discontinued)
Mfr # FSW4423WD
Zoro # G7095737
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Screen Enclosures
- Assembled/Unassembled Unassembled
- Material Resin
- Color White
- Construction Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # FSW4423WD
- Zoro # G7095737
- UPC # 044365020051
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Overall Depth | 2 in |
Size | Single Panel Size: 23 in W x 2 in D x 44 in H |
Details
Type | Screen Enclosures |
Assembled/Unassembled | Unassembled |
Material | Resin |
Color | White |
Construction | Resin |
Item | Wicker Outdoor Screen Enclosure |
Description
Wicker OD Screen Enclosure,Resin,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.