Shop All Composters, Rain Barrels & Accessories
This Product is Discontinued
Suncast
Rain Barrel, 50 gal, Taupe (Discontinued)
Mfr # RB50D
Zoro # G1832941
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Capacity 50 gal
- Color Taupe
- Features Latched Top, Overflow Hose Doubles As Connector Hose. Linkable To One Additional Barrel For Increased Capacity
- Green Environmental Attribute Product Contributes To Reducing Water Consumption
- Height 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # RB50D
- Zoro # G1832941
- UPC # 044365016993
- Country of Origin United States
- Category Composters, Rain Barrels & Accessories
Dimensions
Height | 26 in |
Length | 28 1/2 in |
Width | 29 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rain Barrel |
Capacity | 50 gal |
Color | Taupe |
Features | Latched Top, Overflow Hose Doubles As Connector Hose. Linkable To One Additional Barrel For Increased Capacity |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Material | Resin |
Includes | Shut-off Valve |
Description
Rain Barrel, Capacity 50 gal, Color Taupe, Material Resin, Height 26 in, Length 28 1/2 in, Width 29 in, Includes Shut-off Valve, Features Latched Top, Overflow Hose Doubles As Connector Hose. Linkable To One Additional Barrel For Increased Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.