Shop All Sheds & Outdoor Storage
Suncast
Plastic Storage Cabinet, 20"x72", Gray
Mfr # BMC5800
Zoro # G605724186
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Color Gray
- Includes (1) Coat Hook, (1) Hanging Rod, (2) Adjustable Shelves (Maximum Capacity: 30 lbs Per Shelf)
- Number of Shelves 2
- Cabinet Material Resin
- Lock Type Padlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # BMC5800
- Zoro # G605724186
- UPC # 044365024325
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Overall Depth | 20 in |
Overall Width | 15 in |
Overall Height | 72 in |
Shelf Width | 12 in |
Shelf WxD | (2) 12 in x 17 in |
Opening Width | 1 ft |
Shelf Depth | 17 in |
Opening Depth | 17 in |
Opening Height | 69 in |
Description
Plastic Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Resin, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Pull, Door Type Ventilated, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Easy Assembly, minimal tools required, Load Capacity per Shelf 30 lb, Lock Type Padlock, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 20 in, Overall Height 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools HT-4EZTURN Yard Tree; 4 Wheel Hose Truck (142809)
- STENS Muffler Deflector For Honda 18331-Ze3-811 110-414 (110-414)
- BOND Bond 8" Deluxe Ratchet Pruner (5171)
- RAZOR-BACK TAMPER 10X10"" STEEL HNDL (30005)
- SUNCAST 73 gal Resin Deck Box With Seat, Light Taupe (DB7500)
- SUNCAST 22 cu ft Resin Vertical Shed, Sand/Mustang, 2 Swing Doors (BMS2000)
- SUNCAST 129 gal Resin Deck Box With Seat, Light Taupe (DB9750)
- SUNCAST Shed Accessory, 50 lb, O.L. 67", Resin (BMSASHELFH2)
- SUNCAST Plastic Storage Cabinet, 20"x36", Silver (BMC3601)
- SUNCAST Storage Shed, Resin, 547 cu ft, Vanilla/Slate/Stoney/Black (BMS8100)
- ARROW Arrow DBBWES Spacemaker Deck Box; Espresso (DBBWES)
- Suncast Sheds & Outdoor Storage