Shop All Sheds & Outdoor Storage
Suncast
Outdoor Storage Shed, 67-1/2"x1-1/2
Mfr # BMS1250SB
Zoro # G909824155
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Multi-Wall Resin
- Color White
- Includes Pad-Lockable Handles - Lock not included
- Inside Height 69 in
- Inside Depth 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # BMS1250SB
- Zoro # G909824155
- UPC # 044365024776
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Inside Height | 69 in |
Inside Depth | 20 1/4 in |
Inside Width | 27 in |
Door Opening Height | 67 1/2 in |
Overall Width | 32 1/4 in |
Overall Height | 72 in |
Lock Maximum Shackle Diameter | 3/8 in |
Door Opening Width | 27 in |
Overall Depth | 25 1/2 in |
Description
Outdoor Storage Shed, Vertical, Storage Capacity 22 cu ft, Door Opening Height 67 1/2 in, Door Opening Width 27 in, Overall Depth 25 1/2 in, Multi-Wall Resin, Overall Height 72 in, Overall Width 32 1/4 in, Includes Lock No, White, Lockable Yes, Inside Depth 20 1/4 in, Inside Height 69 in, Inside Width 27 in, Includes Floor Yes, Lock Maximum Shackle Diameter 3/8 in, Wall Thickness 2/25 in, Hinged, Sliding, Assembled Unassembled, Smooth, UV Resistant, Water Resistant, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Tarp, Brown, Treated Canvas (57073)
- POLLAK Pollak 11-409P 4-Way Connector - Trailer End (11-409P)
- MAKITA 16" Guide Bar, 3/8” LP, .050” (E-00103)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Hunter Green, PK2 (2-XU-STA-HGR-GG)
- SUNCAST Shed Accessory, 50 lb, O.L. 50", Resin (BMSASHELFK1)
- SUNCAST Shed Accessory, 40 lb, O.L. 45 (BMSALOFT1)
- SUNCAST Vertical Shed, 22 cuft Capacity, 2 ft 814 in W, 2 ft 112 in D, 6 ft H, Resin, Stoney (BMS1250SB)
- SUNCAST Oasis Entertainment Unit (BMEO2000)
- SUNCAST Suncast® Horizontal Storage Shed, 53"W x 32-1/2"D x 45-1/2"H (BMS3400)
- SUNCAST Suncast® Stow-Away Horizontal Shed, 70-1/2"W x 44-1/2"D x 52"H, 70 Cu. Ft. (BMS4700)
- FLASH FURNITURE 220 Polypropylene Gray (QT-KTL-4023GY-GG)
- Suncast Sheds & Outdoor Storage