Shop All Sheds & Outdoor Storage
Suncast
Outdoor Storage Shed, 40-1/4"x8-1/2
Mfr # BMS2500SB
Zoro # G109824108
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Multi-Wall Resin
- Color Gray
- Includes Pad-Lockable Handles - Lock not included
- Inside Height 43 1/2 in
- Inside Depth 28 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # BMS2500SB
- Zoro # G109824108
- UPC # 044365027265
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Inside Height | 43 1/2 in |
Inside Depth | 28 1/4 in |
Inside Width | 49 in |
Door Opening HxW | 40 1/4 in x 46 1/4 in |
Overall Height | 45 1/2 in |
Overall Depth | 32 1/2 in |
Inside WxDxH | 49 in x 28 1/4 in x 43 1/2 in |
Door Opening Width | 46 1/4 in |
Overall Width | 53 in |
Lock Maximum Shackle Diameter | 3/8 in |
Inside Length | 49 in |
Door Opening Height | 40 1/4 in |
Description
Outdoor Storage Shed, Horizontal, Storage Capacity 34 cu ft, Door Opening Height 40 1/4 in, Door Opening Width 46 1/4 in, Overall Depth 32 1/2 in, Multi-Wall Resin, Overall Height 45 1/2 in, Overall Width 53 in, Includes Lock No, Gray, Lockable Yes, Inside Depth 28 1/4 in, Inside Height 43 1/2 in, Inside Width 49 in, Includes Floor Yes, Lock Maximum Shackle Diameter 3/8 in, Wall Thickness 2/25 in, Hinged, Sliding, Assembled Unassembled, Panel Design, UV Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Pulley 6Spd (946-0939A)
- MSI Emerald Green 6 Ft Width X 8 ft Length x 38 Mm Thick Pre Cut Artificial Grass Turf Roll (ZOR-PC-TRF-0001)
- ARS Replacement Blade for ARS Turbocut 10" Straight Pruning Saw (SB-24PRO1)
- STRUCTRON Trenching Shovel, 14 ga. Steel Blade, 48 in L Premium Fiberglass Handle (89184)
- SUNCAST 73 gal Resin Deck Box With Seat, Light Taupe (DB7500)
- SUNCAST SHELF KT MTL/RSN BLACK 45in. (BMSALOFT1)
- SUNCAST Outdoor Storage Shed (BMS7780D)
- SUNCAST 54 cu ft Resin Vertical Storage Shed, Sand/Mustang (BMS5700)
- SUNCAST Deck Box With Seat 22Gal (SSW600J)
- SUNCAST Suncast 54 Cu Ft Vertical Shed - 53inW x 32-1/2inD x 69-1/2inH (BMS5700)
- SUNCAST Shed Accessory, 30 lb, O.L. 25", Resin (BMSBSKT2PK)
- Suncast Sheds & Outdoor Storage