Shop All Patio Dining Chairs & Stools
Suncast
Oasis Outdoor Barstools
Mfr # BMBS2PK
Zoro # G410395748
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cool Gray
- Material Steel legs with Plastic seats
- For Use With Suncast Oasis Collection
- Width 18 in
- Features Barstools feature contoured seat and footrest for ergonomic comfort, steel leg structure with end caps to ensure durability and stability, all-weather constructiin provides water resistance and UV protection, lightweight design for east portability, easy assembly and compatible with Suncast Oasis Entertaining Bar.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # BMBS2PK
- Zoro # G410395748
- UPC # 44365030142
- Country of Origin United States
- Category Patio Dining Chairs & Stools
Dimensions
Width | 18 in |
Depth | 20.75 in |
Length | 18 in |
Details
Item | Outdoor Furnitire |
Color | Cool Gray |
Material | Steel legs with Plastic seats |
For Use With | Suncast Oasis Collection |
Features | Barstools feature contoured seat and footrest for ergonomic comfort, steel leg structure with end caps to ensure durability and stability, all-weather constructiin provides water resistance and UV protection, lightweight design for east portability, easy assembly and compatible with Suncast Oasis Entertaining Bar. |
Finish | Steel Legs with Plastic barstool seats |
Weight | 35 |
Includes | includes 2 Barstools |
Shape | Barstool |
Description
Oasis Cool Gray Outdoor Barstools includes 2 Barstools, features contoured seat and footrest for ergonomic comfort, steel leg structure with end caps to ensure durability and stability, all-weather construction provides water resistance and UV protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE Wire Ties, 16" 16 Ga B/A , 2.5M/Bd, 2500PK (16BA16-DOMNY)
- KOHLER Air Cleaner Cover (32 096 33-S)
- STENS New 355-117 Notched Hi-Lift Blade For Exmark Lazer Z, Turf Ranger, Turf Tracer, Lazer Z Hp, Metro Hp (355-117)
- BLACK & DECKER Dual Line Spool, 0065 in Dia, 40 ft L, White (DF-065)
- FLASH FURNITURE 30" High Red Metal Indoor-Outdoor Barstool (CH-31320-30GB-RED-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 57"L Coffee Table (AWWC06CC)
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- FLASH FURNITURE Black-Antique Gold Metal Indoor-Outdoor Chair with Arms (4-CH-31270-BQ-GG)
- FLASH FURNITURE Gael Commercial Grade Black Metal Indoor-Outdoor Chair (CH-61200-18-BK-GG)
- FLASH FURNITURE 5 Pack White Steel Patio Arm Chair with Round Back (5-CO-3-WH-GG)
- FLASH FURNITURE 4PK Brown Outdoor Stack Chair w/ Flex Material (4-JJ-303C-B-GG)
- Suncast Patio Dining Chairs & Stools