Shop All Sheds & Outdoor Storage
Suncast
Oasis Entertainment Unit
Mfr # BMEO2000
Zoro # G110395741
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Cool Gray
- Outside Height 49.75 in
- Includes Interior capacity of 130 gallons of storage
- Inside Depth 23.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # BMEO2000
- Zoro # G110395741
- UPC # 44365030128
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 49.75 in |
Inside Depth | 23.5 in |
Outside Length | 49.75 in |
Details
Material | Plastic |
Color | Cool Gray |
Includes | Interior capacity of 130 gallons of storage |
Item | Outdoor Furnitire |
For Use With | Suncast Oasis Collection |
Features | Modern stylish reeded design with monochromatic hues accent your outdoor enviroments, adjustable shelf for internal storage, Durable resin construction for optimal strength and years of durability, includes cut out for electrical cord usage, doors open the front for easy access and with a lockable feature for secure closure (Lock not included), Top lid designed to stop water seeping inside, compatible with other Suncast Oasis Outdoor Furniture units. |
Shape | Rectangle |
Finish | Modern Plastic Reeded design |
Description
Oasis Backyard Entertainment Unit provides a modern stylish design with monochromatic hues to accent your outdoor enviroments. Entertainment Unit includes a cut out for electrical cords, that can be closed when not in use and also includes a metal-inforced, adjustable shelf. Durable resin construction to ensure optimal strength, pad-lockable doors provide superior strength and security. Opens from the front for easy access and top lid designed to stop water seeping inside.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADJUSTA-POST Adjusta-Post 320 Ezee-Change Photo Relay Switch (320)
- KOHLER Kit Air Cleaner Body And Cover (14 743 02-S)
- THE BRUSH MAN #2 Round Point Shovel, Long Wood Handle, 3PK (SHOVEL-RD-LW2-I)
- FIMCO Dual Hose Shut-Off Y-Valve, 3/4" Thread (7771829)
- SUNCAST Shed Accessory, 50 lb, O.L. 50", Resin (BMSASHELFH1)
- SUNCAST 54 cu ft Resin Vertical Storage Shed, Sand/Mustang (BMS5700)
- SUNCAST Vertical Shed, 22 cuft Capacity, 2 ft 814 in W, 2 ft 112 in D, 6 ft H, Resin, Stoney (BMS1250SB)
- SUNCAST 106 cu. ft. Multi-Wall Resin Plastic Storage Cabinet, Dark Gray (BMS6225D)
- SUNCAST Shed Accessory, 50 lb, O.L. 67", Resin (BMSASHELFH2)
- SUNCAST Horizontal Storage Shed, Resin, 70 cu ft, Vanilla/Stoney/Black (BMS4700)
- DURAMAX Storeaway Flat Lid 1200 Brown (86631)
- Suncast Sheds & Outdoor Storage