Shop All Sheds & Outdoor Storage
Suncast
Oasis Backyard Vertical Deck Box
Mfr # VDB1000CG
Zoro # G010395742
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Cool Gray
- Outside Height 48.75 in
- Includes Interior capacility of 195 gallons of storage and Camlock
- Inside Depth 30.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # VDB1000CG
- Zoro # G010395742
- UPC # 44365030098
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 48.75 in |
Inside Depth | 30.5 in |
Outside Length | 48.75 in |
Details
Material | Plastic |
Color | Cool Gray |
Includes | Interior capacility of 195 gallons of storage and Camlock |
Item | Outdoor Furnitire |
For Use With | Suncast Oasis Collection |
Shape | Rectangle |
Features | Multi-wall panels are engineered for strength and stability, standard Bar height, generous capacity for storing large patio cushions and other outdoor accessories, Double front doors and easy lift, spring shock assisted lid allows for full access of interior, camlock include for added security, decorative wicker pattern, optional shelf support system to separte and organize accessories. Compatible with other Suncast Outdoor Oasis furnitire. |
Finish | Decorative Plastic Wicker Design |
Description
Oasis Backyard Vertical Deck Box is constructed with Multi-Wall panels for strength and stability, generous capacity for storing large patio cushions and other storage needs. Double front doors and easy lift, spring shock assisted lid allows for full access of the interior. Camlock included for added security. Standard bar height provides perfect serving space for outdoor entertaining.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Handheld Blower, 530 cfm, 110 mph, 56 V (LB5300)
- SEYMOUR MIDWEST Long-Handle Square Blade Perforated Shovel (49502)
- PRIME-LINE BBQ Cleaning Brush with Steel Scraper, Molded Black Plastic Long-Reach 2 Pack (MP46650)
- SILKY SAWS Silky Blade GOMBOY 210mm Medium Teeth (122-21)
- SUNCAST Plastic Storage Cabinet, 20"x36", Silver (BMC3601)
- SUNCAST 50 gal Resin Patio Storage Bench, Light Taupe (PB6700)
- SUNCAST Horizontal Storage Shed, Resin, 70 cu ft, Vanilla/Stoney/Black (BMS4700)
- SUNCAST 2-DOOR CABINET GRAY 3.5ft (BMOC4100CG)
- SUNCAST 73 gal Resin Deck Box With Seat, Light Taupe (DB7500)
- SUNCAST SHELF KIT RESIN GRAY 50in. (BMSASHELFH2)
- ZORO SELECT Steel Double Depth Storage Building, Silver (STOR-912-G-W-1RH)
- Suncast Sheds & Outdoor Storage