Shop All Trash Cans
Suncast
Mtl Trash, 15Gal, Swing Lid
Mfr # MTCSS1504
Zoro # G8079225
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 15 gal
- Top Type Swing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # MTCSS1504
- Zoro # G8079225
- UPC # 44365055961
- Country of Origin United States
- Category Trash Cans
Details
Trash Container Capacity | 15 gal |
Item | Trash Can |
Top Type | Swing |
Description
Mtl Trash, 15Gal, Swing Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Colr Coded Handle, Fibrglass, Blue, 60 in. (1VAJ4)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 300 Wipes, 9 in x 9 in (MF.0909.20)
- DIVERSEY All Purpose, Virex Dsnfctnt Clnr, 32 oz. Trigger Spray Bottle, 4 PK (CBD540540)
- CRAFTSMAN Cordless Battery Kit, V20, w/Dry Vac (CMCB204-2CK, CMCV002B)
- SUNCAST TRASH RECPTCL RESIN 30G (GH1732J)
- SUNCAST Trash Hideaway 39 gal Peppercorn Resin Trash Can Lid Included (GH3900)
- GLOBAL INDUSTRIAL Round Blue, Plastic (240462BL)
- RUBBERMAID FG396400DGRN Plaza Dark Green Square Container with Side Opening 50 Gallon (690FG3964GN)
- GLOBAL INDUSTRIAL Round Silver, Stainless Steel (615153)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Black, Open Top, Fiberglass (FG254300BLA)
- ALPINE INDUSTRIES 40 Gal. All-Weather Outdoor Commercial Trash Can with Lid (471-40-SIL)
- Suncast Trash Cans