Shop All Lawn & Garden Hose Reels
Suncast
Hose Hideaway, Resin, 15 In. Dia.
Mfr # STB200B
Zoro # G3502143
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hose Storage Type Hose Reel Cabinet
- Construction Resin
- Color Taupe
- Includes Storage Bin and Leader Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # STB200B
- Zoro # G3502143
- UPC # 044365009315
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Reel Width | 12 in |
Reel Dia. | 15 in |
Cart Height | 27 1/2 in |
Leader Hose Length | 6 ft |
Overall Height | 27 1/2 in |
Reel Diameter | 15 in |
Wheel Diameter | 7 in |
Overall Width | 26 in |
Swivel Outlet Thread Size | 3/4 in - 11 1/2 |
Overall Dimensions | 21 in L x 26 in W x 27 1/2 in H |
Swivel Inlet Size | 1 in |
Overall Length | 21 in |
Swivel Outlet Size | 1 in |
Swivel Inlet Thread Size | 3/4 in - 11 1/2 |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 225 ft (5/8 in I.D.), Maximum Operating Pressure 150 psi, Reel Material Resin, Reel Color Tan, Hose Reel Type Hose Reel Cabinet, Includes Hose No, Overall Height 27 1/2 in, Overall Length 21 in, Overall Width 26 in, Includes Gooseneck No, Enclosed Yes, Swivel Outlet Gender Male, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 3/4 in - 11 1/2, Swivel Inlet Gender Male
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Real One -Bowl Gasket (2500) Zz (631028A)
- STENS Brake Cable For Heavy-Duty Universal Cable, 60" Inner Cable; 260-216 (260-216)
- BETTER BILT Trellis System for Climbing Plants (20X66 SMALL TRELLIS)
- OREGON Mcro Chsl Chain, 3/8"Ptch, .050"Gg, 93Lnk (72RD093G)
- SUNCAST HIDEAWAY HOSE REEL 225ft (SMT212WP)
- SUNCAST HOSE CART W/GUIDE 225' (CPLSMT200WDJ)
- SUNCAST Garden Hose Hanger, Resin, 6 1/2 in W (HH150)
- SUNCAST Wall Mount Hose Reel, 15 in. dia (CPLWMS200)
- SUNCAST Garden Hose Reel, Free Standing, Resin (CPLSFB2122)
- SUNCAST Garden Hose Reel, Free Standing, 12 in (PHW112)
- XERO Hose Purple 500 Foot (209-25-36)
- Suncast Watering & Irrigation