Shop All Lawn & Garden Hose Reels
Suncast
Garden Hose Reel, Wall Mount, 15 in, Resin
Mfr # SWA100
Zoro # G3161745
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 3/4 in
- Features Fully Assembled, Removable Reel for Winter Hose Storage
- Reel Width 12 in
- Includes Extended Crank Handle
- Mount Base Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # SWA100
- Zoro # G3161745
- UPC # 044365006079
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Overall Length | 15 3/4 in |
Reel Width | 12 in |
Mount Base Width | 6 in |
Overall Width | 11 1/2 in |
Mount Base Height | 3 in |
Swivel Inlet Size | 1 in |
Mount Hole Diameter | 3/8 in |
Leader Hose Length | 6 ft |
Overall Height | 15 3/4 in |
Swivel Outlet Size | 1 in |
Swivel Outlet Thread Size | 3/4 in - 11 1/2 |
Swivel Inlet Thread Size | 3/4 in - 11 1/2 |
Reel Diameter | 15 in |
Overall Dimensions | 15 3/4 in L x 11 1/2 in W x 15 3/4 in H |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 100 ft (5/8 in I.D.), Maximum Operating Pressure 150 psi, Reel Material Resin, Reel Color Tan, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Wall, Overall Height 15 3/4 in, Overall Length 15 3/4 in, Overall Width 11 1/2 in, Includes Gooseneck No, Enclosed No, Swivel Outlet Gender Male, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 3/4 in - 11 1/2, Swivel Inlet Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIOPLUS Dalmatian Puppy Patriotic Garden Flag (PA888538)
- CLASSIC ACCESSORIES Cover, Grill, Large, 64" (73922)
- FULTON Fulton 48PWR-CL Battery Operated Portable Stern Light - 'C' Clamp Mount (48PWR-CL)
- STENS Tinted Windshield 851-771 For E-Z-Go (851-771)
- SUNCAST Wall Mount Hose Reel, 15 in. dia (CPLWMS200)
- SUNCAST Garden Hose Reel, Wall Mount, 15 in, Resin (STA125B)
- SUNCAST Garden Hose Reel, Free Standing, 15 in (PW100)
- SUNCAST Hose Hideaway, Resin, 15 In. Dia. (STB200B)
- SUNCAST Garden Hose Hanger, Resin, 6 in W, Taupe (DHH150)
- SUNCAST Suncast SMT200B Hose Hideaway, Resin, Taupe/Mocha (SMT200B)
- LANDSCAPERS SELECT Landscapers Select TC4719A Hose Reel Cart, Steel (TC4719A)
- Suncast Watering & Irrigation