Shop All Lawn & Garden Hose Reels
Suncast
Garden Hose Reel, Wall Mount, 15 in, Resin
Mfr # STA125B
Zoro # G3157280
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Plastic
- Overall Length 8 1/4 in
- Features Hose Guide for Ease in Winding, Removable Reel for Winter Hose Storage
- Reel Width 12 in
- Overall Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # STA125B
- Zoro # G3157280
- UPC # 044365016016
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Overall Length | 8 1/4 in |
Reel Width | 12 in |
Overall Width | 19 in |
Swivel Outlet Thread Size | 3/4 in - 11 1/2 |
Swivel Inlet Thread Size | 3/4 in - 11 1/2 |
Overall Height | 21 1/2 in |
Wheel Diameter | 7 in |
Reel Diameter | 15 in |
Overall Dimensions | 8 1/4 in L x 19 in W x 21 1/2 in H |
Swivel Inlet Size | 1 in |
Mount Base Height | 2 in |
Mount Hole Diameter | 3/8 in |
Mount Base Width | 6 in |
Leader Hose Length | 5 ft |
Swivel Outlet Size | 1 in |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 125 ft (5/8 in I.D.), Maximum Operating Pressure 150 psi, Reel Material Resin, Reel Color Tan, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Wall, Overall Height 21 1/2 in, Overall Length 8 1/4 in, Overall Width 19 in, Includes Gooseneck No, Enclosed No, Swivel Outlet Gender Male, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 3/4 in - 11 1/2, Swivel Inlet Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBZERO Ice Scraper, 6 in. L, Plastic Grip, Black (16211)
- ORTHO WEED KILLR WC RTU GL (0204410)
- AIC REPLACEMENT PARTS New Aftermarket Replacement Air Filter 24 083 03 & Prefilter 24 083 05 Kit (GY20576-FILTERS)
- WOODLINK WoodLink WLTUBE22 22 in. Yellow Finch Feeder - metal (24575)
- SUNCAST Garden Hose Reel, Wall Mount, 15 in, Resin (SWA100)
- SUNCAST Wall Mount Hose Reel, 15 in. dia (CPLWMS200)
- SUNCAST Taupe Plastic Hose Guide Stake (HS10210PK)
- SUNCAST Garden Hose Reel, Cart, 18 in, Steel 200ft (CPD200PRO)
- SUNCAST Garden Hose Reel, Wall Mount, 12 in, Resin (TSA100M)
- SUNCAST Suncast SMT200B Hose Hideaway, Resin, Taupe/Mocha (SMT200B)
- LIBERTY Hose Reel, Steel, 21-1/2in.H, Red (36XR16)
- Suncast Watering & Irrigation