Shop All Lawn & Garden Hose Reels
Suncast
Garden Hose Reel, Wall Mount, 12 in, Resin
Mfr # TSA100M
Zoro # G3161334
original price:
$39.59
9% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fully Assembled, Swing Up Handle for Portability
- Includes Extended Crank Handle
- Reel Width 8 in
- Overall Length 14 3/4 in
- Leader Hose Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # TSA100M
- Zoro # G3161334
- UPC # 044365005355
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Reel Width | 8 in |
Overall Length | 14 3/4 in |
Leader Hose Length | 6 ft |
Mount Hole Diameter | 3/8 in |
Overall Width | 19 1/2 in |
Swivel Outlet Thread Size | 3/4 in - 11 1/2 |
Mount Base Width | 19 1/2 in |
Mount Base Height | 2 in |
Swivel Inlet Thread Size | 3/4 in - 11 1/2 |
Overall Height | 19 in |
Handle Length | 6 1/2 in |
Overall Dimensions | 14 3/4 in L x 19 1/2 in W x 19 in H |
Reel Diameter | 12 in |
Swivel Outlet Size | 1 in |
Swivel Inlet Size | 1 in |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 100 ft (5/8 in I.D.), Maximum Operating Pressure 150 psi, Reel Material Resin, Reel Color Tan, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Floor, Wall, Overall Height 19 in, Overall Length 14 3/4 in, Overall Width 19 1/2 in, Includes Gooseneck No, Enclosed No, Swivel Outlet Gender Male, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 3/4 in - 11 1/2, Swivel Inlet Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Replacement Shut Off, Poly (6-4638)
- HENGS Heng's J294X22WH Jensen Escape Hatch - 22" x 22" (J294X22WH)
- AMERICAN YARD PRODUCTS Mower Blade 22", Mulching (406713)
- BLOEM 16.8 in. H X 20 in. D Plastic Ariana Planter Misty Blue (AP2037)
- SUNCAST Taupe Plastic Hose Guide Stake (HS10210PK)
- SUNCAST Garden Hose Reel, Free Standing, Resin (CPLSFB2122)
- SUNCAST Garden Hose Reel, Cart, 18 in, Steel 200ft (CPD200PRO)
- SUNCAST Garden Hose Hanger, Resin, 6 1/2 in W (HH150)
- SUNCAST Suncast SMT200B Hose Hideaway, Resin, Taupe/Mocha (SMT200B)
- SUNCAST Garden Hose Hanger, Resin, 5 3/4 in W (DHW150)
- JACKSON PROFESSIONAL TOOLS HeavyDuty Swiveling Hose Reel Cart, 400 Feet (2517200)
- Suncast Watering & Irrigation