Shop All Lawn & Garden Hose Reels
Suncast
Garden Hose Reel, Free Standing, Resin
Mfr # CPLSFB2122
Zoro # G3159417
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 23 in
- Reel Width 12 in
- Features Fold-Down Handle Provides Convenient and Compact Storage, Hose Hooks Hold End of Leader Hose or Garden Hose
- Number of Wheels 2
- Wheel Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suncast
- MFR # CPLSFB2122
- Zoro # G3159417
- UPC # 044365023953
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Overall Length | 23 in |
Reel Width | 12 in |
Cart Height | 32 3/4 in |
Swivel Inlet Size | 1 in |
Leader Hose Length | 6 ft |
Swivel Outlet Thread Size | 3/4 in - 11 1/2 |
Swivel Inlet Thread Size | 3/4 in - 11 1/2 |
Reel Diameter | 15 in |
Overall Dimensions | 23 in L x 20 in W x 32 1/2 in H |
Swivel Outlet Size | 1 in |
Handle Length | 20 in |
Overall Width | 20 in |
Overall Height | 32 1/2 in |
Wheel Diameter | 7 in |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 225 ft (5/8 in I.D.), Maximum Operating Pressure 150 psi, Reel Material Resin, Reel Color Tan, Hose Reel Type Free Standing Hose Reel, Includes Hose No, Overall Height 32 1/2 in, Overall Length 23 in, Overall Width 20 in, Includes Gooseneck No, Enclosed No, Swivel Outlet Gender Male, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 3/4 in - 11 1/2, Swivel Inlet Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Switch Asm-Mower (925-04035)
- CLASSIC ACCESSORIES Smoker Cover, Lg, Hickory/Oak/Mhgny Rnd (55-038-042401-00)
- SKIL-CARE Skil-Care 201140 Universal Finger Contracture Cushion - Pack of 6 (201140)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-30X50)
- SUNCAST Garden Hose Reel, Free Standing, 15 in (PW100)
- SUNCAST Hose Hideaway Swivl 225' (SSM200B)
- SUNCAST Suncast SMT200B Hose Hideaway, Resin, Taupe/Mocha (SMT200B)
- SUNCAST HOSE CART W/GUIDE 225' (CPLSMT200WDJ)
- SUNCAST Garden Hose Hanger, Resin, 5 3/4 in W (DHW150)
- SUNCAST Sidetracker Wall-Mount Hose Reel 15-3/4in x 11-1/2in (CPLSWA100)
- LANDSCAPERS SELECT Hose Guide W/Metal Spike (DY3202)
- Suncast Lawn & Garden Hose Reels