Shop All Lawn & Garden Hose Reels
Suncast
Garden Hose Reel, Free Standing, 15 in
Mfr # PW100
Zoro # G3160546
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Width 8 in
- Cart Height 20 in
- Overall Length 18 3/4 in
- Features Battery Powered Rewind System includes Charder
- Reel Material Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # PW100
- Zoro # G3160546
- UPC # 044365010045
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Reel Width | 8 in |
Cart Height | 20 in |
Overall Length | 18 3/4 in |
Overall Width | 23 in |
Overall Height | 21 1/2 in |
Swivel Outlet Size | 1 in |
Swivel Outlet Thread Size | 3/4 in - 11 1/2 |
Overall Dimensions | 18 3/4 in L x 23 in W x 21 1/2 in H |
Swivel Inlet Size | 1 in |
Leader Hose Length | 6 ft |
Swivel Inlet Thread Size | 3/4 in - 11 1/2 |
Reel Diameter | 15 in |
Description
If you're looking for a way to store your garden hose, the Suncast PW100 Garden Hose Reel is what you need. It will help ensure that your hose remains neat and tidy. The Suncast PW100 Garden Hose Reel has a total length of 18 3/4 in., with an overall height of 21 1/2 in.. This freestanding garden hose reel has a width of 8 in. and overall height of 20 in.. Its swivel outlet thread size measures 3/4. 11 1/2", while its swivel inlet thread size is 3/4. 11 1/2". The 100 ft I. D. capacity allows you to store up to 100 ft of 5/8" I. D. hose, making it suitable for use with most hoses on the market today. If you're looking for a convenient way to store your garden hose, look no further than the Suncast PW100 Garden Hose Reel.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER BioAdvanced Complete Insect Killer Liquid 32 oz (700001A)
- ARNOLD 6x150 Plas univ Wheel (490-320-0002)
- UNION TOOLS Scoop Shovel, Steel Blade, Hardwood Handle (79805)
- OREGON Flat Idler Pulley (78-052)
- SUNCAST Garden Hose Reel, Cart, 15 in, Resin (LGN212B2)
- SUNCAST Garden Hose Reel, Free Standing, 12 in (PHW112)
- SUNCAST Sidetracker Wall-Mount Hose Reel 15-3/4in x 11-1/2in (CPLSWA100)
- SUNCAST Garden Hose Hanger, Resin, 6 in W, Taupe (DHH150)
- SUNCAST Garden Hose Reel, Wall Mount, 12 in, Resin (TSA100M)
- SUNCAST HIDEAWAY HOSE REEL 225ft (SMT212WP)
- SUNCAST Garden Hose Reel, Cabinet, 12 in, Resin (WST150J)
- Suncast Lawn & Garden Hose Reels