Shop All Lawn & Garden Hose Reels
Suncast
Garden Hose Reel, Free Standing, 12 in
Mfr # PHW112
Zoro # G3160424
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Slide Track Hose Guide
- Cart Height 18 in
- Reel Width 8 in
- Overall Length 17 1/2 in
- Hose Reel Type Free Standing Hose Reel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # PHW112
- Zoro # G3160424
- UPC # 044365021645
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Cart Height | 18 in |
Reel Width | 8 in |
Overall Length | 17 1/2 in |
Overall Dimensions | 17 1/2 in L x 25 in W x 18 in H |
Reel Diameter | 12 in |
Swivel Outlet Thread Size | 3/4 in - 11 1/2 |
Overall Height | 18 in |
Overall Width | 25 in |
Swivel Outlet Size | 1 in |
Swivel Inlet Size | 1 in |
Leader Hose Length | 6 ft |
Swivel Inlet Thread Size | 3/4 in - 11 1/2 |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 150 ft (5/8 in I.D.), Maximum Operating Pressure 150 psi, Reel Material Resin, Reel Color Brown, Hose Reel Type Free Standing Hose Reel, Includes Hose No, Overall Height 18 in, Overall Length 17 1/2 in, Overall Width 25 in, Includes Gooseneck No, Enclosed Yes, Swivel Outlet Gender Male, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 3/4 in - 11 1/2, Swivel Inlet Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECOMEC Loggers Forged Filing Vise (10909000)
- GEMMY Crashing Witch (60073)
- OREGON Magnum Gatorline Round Trimmer Line, .080" by 208', 1/2Lb Donut (22-280)
- SEYMOUR MIDWEST Trowel with 15"L Hardwood Handle (60723)
- SUNCAST HIDEAWAY HOSE REEL 225ft (SMT212WP)
- SUNCAST Sidetracker Wall-Mount Hose Reel 15-3/4in x 11-1/2in (CPLSWA100)
- SUNCAST Garden Hose Reel, Cart, 15 in, Resin (LGN212B2)
- SUNCAST Wall Mount Hose Reel, 15 in. dia (CPLWMS200)
- SUNCAST Garden Hose Reel, Free Standing, Resin (CPLSFB2122)
- SUNCAST HOSE CART W/GUIDE 225' (CPLSMT200WDJ)
- LIBERTY Garden Hose Reel, Cart, 6 in, Steel (840)
- Suncast Lawn & Garden Hose Reels