Shop All Lawn & Garden Hose Reels
Suncast
Garden Hose Reel, Cart, 18 in, Steel 200ft
Mfr # CPD200PRO
Zoro # G3160598
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Solid
- Reel Width 18 in
- Cart Height 38 in
- Number of Wheels 2
- Features Grade Powder Coated Steel Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # CPD200PRO
- Zoro # G3160598
- UPC # 044365026404
- Country of Origin China
- Category Lawn & Garden Hose Reels
Dimensions
Reel Width | 18 in |
Cart Height | 38 in |
Overall Length | 26 3/4 in |
Wheel Diameter | 10 in |
Swivel Inlet Size | 1 in |
Swivel Outlet Size | 1 in |
Overall Height | 38 in |
Overall Width | 32 in |
Swivel Outlet Thread Size | 3/4 in - 11 1/2 |
Leader Hose Length | 6 ft |
Reel Diameter | 18 in |
Overall Dimensions | 26 3/4 in L x 3 15/16 in W x 38 in H |
Swivel Inlet Thread Size | 3/4 in - 11 1/2 |
Handle Length | 24 in |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 200 ft (5/8 in I.D.), Maximum Operating Pressure 150 psi, Reel Material Steel, Reel Color Gray, Hose Reel Type Hose Reel Cart, Includes Hose No, Overall Height 38 in, Overall Length 26 3/4 in, Overall Width 32 in, Includes Gooseneck No, Enclosed No, Swivel Outlet Gender Male, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 3/4 in - 11 1/2, Swivel Inlet Gender Male
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade- 22 Extreme (942-0742-X)
- KOHLER Coil Ignition Dual Output (19 519 01-S)
- CONTINENTAL Water/Garden Leader Hose (CWH075-03FF)
- MIDWEST RAKE Straight Lute, 30", 82", Goliath (56133)
- SUNCAST Free Standing Hose Reel, Resin, 11 In.Dia. (PHH100D)
- SUNCAST 150 ft. Gray In Ground Hideaway Hose Reel (PDH150P)
- SUNCAST Suncast SMT200B Hose Hideaway, Resin, Taupe/Mocha (SMT200B)
- SUNCAST Garden Hose Reel, Free Standing, 15 in (PW100)
- SUNCAST Garden Hose Hanger, Resin, 6 1/2 in W (HH150)
- SUNCAST Wall Mount Hose Reel, 15 in. dia (CPLWMS200)
- YARD BUTLER Wall Mount Swivel Reel (ISRWM-180)
- Suncast Watering & Irrigation