Shop All Lawn & Garden Hose Reels
Suncast
Garden Hose Reel, Cart, 15 in, Resin
Mfr # LGN212B2
Zoro # G3161675
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wheels 2
- Cart Height 32 3/4 in
- Reel Width 12 in
- Features Slide Track Hose Guide
- Overall Length 21 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # LGN212B2
- Zoro # G3161675
- UPC # 044365011103
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Cart Height | 32 3/4 in |
Reel Width | 12 in |
Overall Length | 21 1/4 in |
Reel Diameter | 15 in |
Swivel Outlet Thread Size | 3/4 in - 11 1/2 |
Swivel Inlet Size | 1 in |
Wheel Diameter | 7 in |
Overall Width | 28 1/4 in |
Leader Hose Length | 6 ft |
Swivel Outlet Size | 1 in |
Swivel Inlet Thread Size | 3/4 in - 11 1/2 |
Handle Length | 20 in |
Overall Dimensions | 21 1/4 in L x 28 1/4 in W x 32 3/4 in H |
Overall Height | 32 3/4 in |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 225 ft (5/8 in I.D.), Maximum Operating Pressure 150 psi, Reel Material Resin, Reel Color Brown, Tan, Hose Reel Type Hose Reel Cart, Includes Hose No, Overall Height 32 3/4 in, Overall Length 21 1/4 in, Overall Width 28 1/4 in, Includes Gooseneck No, Enclosed No, Swivel Outlet Gender Male, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 3/4 in - 11 1/2, Swivel Inlet Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 8 ft x 15 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-815)
- PROTARP 16 ft x 20 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-16X20)
- OREGON Anti-Scalp Deck Wheel (72-021)
- TECUMSEH Breather Tube (Qsearch) (32447)
- SUNCAST Garden Hose Reel, Cart, 15 in, Resin (JNF175B)
- SUNCAST Garden Hose Reel, Wall Mount, 12 in, Resin (TSA100M)
- SUNCAST Garden Hose Reel, Cart, 18 in, Steel 200ft (CPD200PRO)
- SUNCAST Hose Hideaway, Resin, 15 In. Dia. (STB200B)
- SUNCAST 150 ft. Gray In Ground Hideaway Hose Reel (PDH150P)
- SUNCAST Sidetracker Wall-Mount Hose Reel 15-3/4in x 11-1/2in (CPLSWA100)
- SOUTHWIRE Southwire RW40RMK Shoreline Reels Drinking Water Hose Reel (RW40RMK)
- Suncast Watering & Irrigation