Shop All Lawn & Garden Hose Reels
Suncast
Garden Hose Reel, Cart, 15 in, Resin
Mfr # JNF175B
Zoro # G3161885
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Plastic
- Reel Width 8 1/4 in
- Cart Height 32 1/4 in
- Features Brass Connections Guaranteed Not to Leak, Durable Resin Construction, Fold-Down Handle and 7 In. Wheels Allow for Easy Mobility, Hose Hooks Hold End of Leader Hose or Garden Hose, Smart Tube Resists Cross-Threading and Corrosion With a Leak Free Guarantee
- Overall Length 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # JNF175B
- Zoro # G3161885
- UPC # 044365027241
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Reel Width | 8 1/4 in |
Cart Height | 32 1/4 in |
Overall Length | 20 1/2 in |
Swivel Outlet Size | 1 in |
Leader Hose Length | 6 ft |
Swivel Inlet Thread Size | 3/4 in - 11 1/2 |
Overall Dimensions | 20 1/2 in L x 24 1/2 in W x 32 1/4 in H |
Reel Diameter | 15 in |
Overall Width | 24 1/2 in |
Swivel Outlet Thread Size | 3/4 in - 11 1/2 |
Handle Length | 18 in |
Swivel Inlet Size | 1 in |
Wheel Diameter | 7 in |
Overall Height | 32 1/4 in |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 175 ft (5/8 in I.D.), Maximum Operating Pressure 150 psi, Reel Material Resin, Reel Color Tan, Hose Reel Type Hose Reel Cart, Includes Hose No, Overall Height 32 1/4 in, Overall Length 20 1/2 in, Overall Width 24 1/2 in, Includes Gooseneck No, Enclosed No, Swivel Outlet Gender Male, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 3/4 in - 11 1/2, Swivel Inlet Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYKER SPREADERS 50lb ERGO-PRO Spreader PC (SPY50L-1P)
- BRIGGS & STRATTON Exhaust Gasket (821001)
- MTD Gear-Steering (717-1757A)
- OREGON Oregon Mulching Blade, Gator G6, 21-9/16" (391-612)
- SUNCAST Garden Hose Reel, Cart, 15 in, Resin (LGN212B2)
- SUNCAST Garden Hose Reel, Cabinet, 12 in, Resin (WST150J)
- SUNCAST Garden Hose Hanger, Resin, 6 1/2 in W (HH150)
- SUNCAST Taupe Plastic Hose Guide Stake (HS10210PK)
- SUNCAST HIDEAWAY HOSE REEL 100ft (PHILIPSH100DY)
- SUNCAST HOSE CART W/GUIDE 225' (CPLSMT200WDJ)
- LIBERTY Wall Mount Hose Hanger, Steel, 5-3/5 In. (2LRK7)
- Suncast Watering & Irrigation