Shop All Patio Club Chairs & Chaise Lounges
Suncast
Elements Rocking Chair with Storage and Two-Tone Dove Gray and Ice Cube collection
Mfr # BMRC1020
Zoro # G310395749
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dove Gray and Ice Cube
- Overall Length 29.75 in
- Capacity Interior capacity of 7 gallons
- Material Plastic
- Overall Width 29.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # BMRC1020
- Zoro # G310395749
- UPC # 44365030166
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 29.75 in |
Overall Width | 29.75 in |
Depth | 35 in |
Details
Color | Dove Gray and Ice Cube |
Capacity | Interior capacity of 7 gallons |
Material | Plastic |
Item | Outdoor Furnitire |
Finish | Modern Plastic Wood Grain Texture |
Features | Modern Wood Grain texture, durable multi-wall construction for strength and stablity, convenient built-in storage provides space for cushions and other outdoor accessories, comfortable and ergonomic friendly, 375 lbs., weight capacity, UV Resistant, |
For Use With | Suncast Elements Collection Series |
Shape | Rocking Chair |
Description
Elements Dove Gray and Ice Cube Rocking Chair with storage features wood grain texture and convenient built-in storage provides space for cushions and outdoor accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Belt, Drive 0" x0" x0" (A-95404282)
- SWAN Leader Hose 6' (CLOLH5806FM)
- LOGO BRANDS Georgia 34oz Native Quencher Bottle (142-S34QB-63)
- STENS Throttle Control Cable For Mtd 600-609, 660-669, 670-679, 690-699 (290-899)
- SUNCAST Elements Dove Gray Rocking Chair with Storage (BMRC1000)
- SUNCAST Elements Adirondack Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMAC1020)
- SUNCAST Elements Dove Gray Club Chair with Storage (BMCC1800DG)
- SUNCAST Elements Ice Cube Rocking Chair with Storage (BMRC1001)
- SUNCAST Elements Dove Gray Adirondack Chair with Storage (BMAC1000DG)
- SUNCAST Elements Ice Cube Adirondack Chair with Storage (BMAC1000CB)
- HARVEST LANE HONEY Harvest Lane Honey HONEYBCKT-102 5 Gallon Honey Bucket (202578)
- Suncast Outdoor Chairs