Shop All Patio Side Tables
Suncast
Elements Ice Cube End Table with Storage
Mfr # BMDB1310CB
Zoro # G610395760
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 16.3
- Capacity Interior capacity of 13 gallons
- Length 18.75 in
- Material Plastic
- Finish Decorative wicker pattern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # BMDB1310CB
- Zoro # G610395760
- UPC # 44365030647
- Country of Origin United States
- Category Patio Side Tables
Dimensions
Length | 18.75 in |
Width | 18.75 in |
Depth | 18.75 in |
Details
Weight | 16.3 |
Capacity | Interior capacity of 13 gallons |
Material | Plastic |
Finish | Decorative wicker pattern |
Color | Ice Cube |
Features | Decorative wicker pattern, Multi-Wall constructiion for strength and stability, convenient built-in storage under table top for added space and storage of cushions and outdoor accessories |
Application | Outdoor Furnitire |
Shape | End Table |
For Use With | Suncast Elements Collection Series |
Description
Elements Ice Cube End Table with Storage provides both convenient storage and increased serving space. Elements End Table is distinguished by its classic wick-style design and storage beneath the table top.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT AWNING RAIL, 8' BLACK (716823)
- DR. EARTH Tomato-Veg-Hrb Fert 24Oz (1039)
- PETERSON MANUFACTURING Peterson Manufacturing E114A Pc-Rated Clearance/Side Marker Light With Reflex - Amber (E114A)
- BEST FRIENDS Deluxe Grazing Muzzle DRAFT (1740-D)
- SUNCAST Elements Dove Gray End Table with Storage (BMDB1310DG)
- SUNCAST Elements Ice Cube Coffee Table with Storage (BMDB3010CB)
- SUNCAST Elements Dove Gray Coffee Table with Storage (BMDB3010DG)
- DESIGN TOSCANO Regent's Park Victorian Garden Table (SP929)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Red (JJ-T14001-RED-GG)
- FLASH FURNITURE Natural Cedar All-Weather Adirondack Side Table (JJ-T14001-BR-GG)
- ADAMS QuikFold Patriotic Blue Rectangular Resin Folding Side Table (8510-94-3938)
- Suncast Outdoor Tables