Shop All Patio Club Chairs & Chaise Lounges
Suncast
Elements Ice Cube Club Chair with Storage
Mfr # BMCC1800CB
Zoro # G510395761
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ice Cube
- Overall Length 26 in
- Finish Decorative wicker pattern
- Overall Width 26 in
- Capacity Interior capacity of 11 gallons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # BMCC1800CB
- Zoro # G510395761
- UPC # 44365030623
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 26 in |
Overall Width | 26 in |
Depth | 29.75 in |
Details
Color | Ice Cube |
Item | Outdoor Furnitire |
Finish | Decorative wicker pattern |
Capacity | Interior capacity of 11 gallons |
Material | Plastic |
Features | Decorative wicker pattern, Multi-Wall constructiion for strength and stability, contoured air cushion pack provides extreme comfort and lumber support, convenient built-in storage under seat for added space and storage of cushions and outdoor accessories |
For Use With | Suncast Elements Collection Series |
Shape | Chair |
Description
Elements Ice Cube Chair with storage is comfortable, stylish, and convenient seating solution. Club Chair is distinguished by its classic wicker-style design and storage beneath the seat area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Housing-Filter (737-04267)
- DEROMA 1 in. H X 6 in. D Clay Traditional Plant Saucer Terracotta (M8210PZ)
- OREGON Fuel Line, OREGON 3/16IN X 5/16IN X 50FT (07-252)
- DUCK COVERS Ultimate Brown Patio Hot Tub Cover Cap, 86"W x 86"D x 14"H (UHT888814)
- SUNCAST Elements Adirondack Glider with Storage and Two-Tone Dove Gray and Ice Cube collection (BMGL1020)
- SUNCAST Elements Ice Cube Rocking Chair with Storage (BMRC1001)
- SUNCAST Elements Rocking Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMRC1020)
- SUNCAST Elements Ice Cube Adirondack Chair with Storage (BMAC1000CB)
- SUNCAST Elements Adirondack Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMAC1020)
- SUNCAST Elements Dove Gray Adirondack Chair with Storage (BMAC1000DG)
- FLASH FURNITURE Gray Poly Resin Adirondack 2 Pk (2-JJ-C14501-LTG-GG)
- Suncast Outdoor Chairs