Shop All Patio Club Chairs & Chaise Lounges
Suncast
Elements Dove Gray Adirondack Chair with Storage
Mfr # BMAC1000DG
Zoro # G910395743
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30 in
- Capacity Interior capacity of 8.5 gallons
- Overall Width 30 in
- Color Dove Gray
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # BMAC1000DG
- Zoro # G910395743
- UPC # 44365030432
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 30 in |
Overall Width | 30 in |
Depth | 32.5 in |
Details
Capacity | Interior capacity of 8.5 gallons |
Color | Dove Gray |
Material | Plastic |
Finish | Modern Plastic Wood Grain Texture |
Item | Outdoor Furnitire |
Features | Modern Wood Grain texture, durable multi-wall construction for strength and stablity, convenient built-in storage provides space for cushions and other outdoor accessories, comfortable and ergonomic friendly, 375 lbs., weight capacity, UV Resistant, |
For Use With | Suncast Elements Collection Series |
Shape | Adirondack Chair |
Description
Elements Dove Gray Adirondack Chair with storage features wood grain texture and convenient built-in storage provides space for cushions and outdoor accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Lawn & Garden Battery, Replacement For Husqvarna, 550Ibtx Battery (550IBTX BATTERY)
- SERENELIFE Foldable Kick Scooter, SLTS46 (SLTS46)
- PYLE Subwoofer Recoil Isolation Platform, PSI12 (PSI12)
- TECUMSEH Carburetor (640302)
- SUNCAST Elements Ice Cube Rocking Chair with Storage (BMRC1001)
- SUNCAST Elements Rocking Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMRC1020)
- SUNCAST Elements Dove Gray Rocking Chair with Storage (BMRC1000)
- SUNCAST Elements Adirondack Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMAC1020)
- SUNCAST Elements Ice Cube Adirondack Chair with Storage (BMAC1000CB)
- SUNCAST Elements Dove Gray Club Chair with Storage (BMCC1800DG)
- TAFEE Outdoor Folding Adirondack Chair, Blue (OC-ZD-1-BLUE)
- Suncast Patio Club Chairs & Chaise Lounges