Shop All Patio Club Chairs & Chaise Lounges
Suncast
Elements Adirondack Glider with Storage and Two-Tone Dove Gray and Ice Cube collection
Mfr # BMGL1020
Zoro # G510395754
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dove Gray and Ice Cube
- Finish Modern Plastic Wood Grain Texture
- Material Plastic
- Overall Length 54 in
- Overall Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suncast
- MFR # BMGL1020
- Zoro # G510395754
- UPC # 44365029955
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 54 in |
Overall Width | 54 in |
Depth | 33.5 in |
Details
Color | Dove Gray and Ice Cube |
Finish | Modern Plastic Wood Grain Texture |
Material | Plastic |
Item | Outdoor Furnitire |
Shape | Adirondack Glider |
For Use With | Suncast Elements Collection Series |
Features | Modern Wood Grain texture, durable multi-wall construction for strength and stablity, comfortable and ergonomic friendly, 500 lbs. weight capacity, all weather construction provides water resistance and UV protection, Steel glider mechanism provides smooth gliding motion, easy to clean and maintain |
Description
Elements Dove Gray and Ice Cube Adirondack Glider with storage features wood grain texture and convenient built-in storage provides space for cushions and outdoor accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO MARINE Flexible Vinyl Trim - " Opening x "W x 25'L - White (V30-1312W25-1)
- LOGO BRANDS Nebraska Tilt Backsack (182-871)
- MTD Handle Asm-Deck Li (647-05413)
- RV PIGTAILS RV Pigtails 20055 7-Way "Y" Adapter (20055)
- SUNCAST Elements Adirondack Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMAC1020)
- SUNCAST Elements Rocking Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMRC1020)
- SUNCAST Elements Ice Cube Rocking Chair with Storage (BMRC1001)
- SUNCAST Elements Dove Gray Club Chair with Storage (BMCC1800DG)
- SUNCAST Elements Ice Cube Adirondack Chair with Storage (BMAC1000CB)
- SUNCAST Elements Dove Gray Rocking Chair with Storage (BMRC1000)
- FLASH FURNITURE Black Poly Resin Side Table & 2 Rocking Chairs (JJ-C14703-2-T14001-BK-GG)
- Suncast Patio Club Chairs & Chaise Lounges