Shop All Slatwall Accessory Kits
This Product is Discontinued
Suncast
Deluxe Slatwall Accessory Kit, 46 Pieces (Discontinued)
Mfr # HSDAK
Zoro # G8999575
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black; Gray
- Material Steel
- Finish Powder Coated
- Number of Hooks 15
- Includes (2) 24 in Tool Bars, (2) 8 x 12 in Baskets, (2) Shoe Racks, 12 x 18 in Basket, 12 x 24 in Basket, 14 x 24 in Shelf, 14 x 48 in Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suncast
- MFR # HSDAK
- Zoro # G8999575
- UPC # 044365018379
- Country of Origin United States
- Category Slatwall Accessory Kits
Details
Item | Slatwall Accessory Kit |
Color | Black; Gray |
Material | Steel |
Finish | Powder Coated |
Number of Hooks | 15 |
Includes | (2) 24 in Tool Bars, (2) 8 x 12 in Baskets, (2) Shoe Racks, 12 x 18 in Basket, 12 x 24 in Basket, 14 x 24 in Shelf, 14 x 48 in Shelf |
Assembled | Yes |
Hole Shape | Slatwall |
Construction | welded |
Description
Slatwall Accessory Kit, Steel, Powder Coated, Black; Gray, Mounting Type Hanging, Number of Hooks 15, Includes (2) 24 in Tool Bars, (2) 8 x 12 in Baskets, (2) Shoe Racks, 12 x 18 in Basket, 12 x 24 in Basket, 14 x 24 in Shelf, 14 x 48 in Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.