Shop All Trash Can Lids
This Product is Discontinued
Suncast Commercial
Utility Trash Can Lid, Yellow, Plastic (Discontinued)
Mfr # TCU32LIDYD
Zoro # G7092830
This Product is Discontinued
Key Features
- Trash Container Capacity 32 Gal
- Color Yellow
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suncast Commercial
- MFR # TCU32LIDYD
- Zoro # G7092830
- UPC # 044365051642
- Country of Origin United States
- Category Trash Can Lids
Details
Trash Container Capacity | 32 Gal |
Color | Yellow |
Item | Utility Trash Can Lid |
Material | Plastic |
Description
The Lid for the all new Suncast Commercial 32 gallon Utility Trash Can has been engineered to be tiered in order to avoid pooling water, built with durable resin construction, and features an easy snap on design.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.