Shop All Tilt Trucks
Suncast Commercial
Tilt Truck, Standard, Gray, 1300 lb.
Mfr # RMTTSD100
Zoro # G3340270
product price: $838.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$838.99
Free 30-Day Returns
Key Features
- Overall Height 43 7/8 in
- Overall Length 70 in
- Overall Width 33 7/8 in
- Frame Material Steel
- Wheel Diameter 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast Commercial
- MFR # RMTTSD100
- Zoro # G3340270
- UPC # 044365050157
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 43 7/8 in |
Overall Length | 70 in |
Overall Width | 33 7/8 in |
Wheel Diameter | 12" |
Handle Height | 38 1/4 in |
Caster Dia. | 5" |
Container Height | 43 7/8 in |
Overall LxWxH | 70 in x 33 7/8 in x 43 7/8 in |
Caster Wheel Dia. | 5 in |
Axle-Mounted Wheel Dia. | 12 in |
Description
Forkliftable Plastic Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 1,300 lb, Overall Length 70 in, Overall Width 33 7/8 in, Overall LxWxH 70 in x 33 7/8 in x 43 7/8 in, Overall Height 43 7/8 in, Optional Lid Mfg. Model No. RMTT100LID, Container Material Polyethylene, Color Black, Handle Type Flat, Mobility Option Forklift Capable, Manual, Towable, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 14 ft L, 1 in W, Polyester, Yellow (EN1801DX14)
- HAMILTON V Groove Wheel, 8X3 2-3/16Pb (W-830-FVL-2-3/16)
- VESTIL Pump Seal Kit (74-000-805)
- RWM Rigid, w/6x2" Urethane on Iron Wheel (45-UIR-0620-R)
- SUNCAST COMMERCIAL Tilt Truck, Heavy-Duty, Gray, 2200 lb. (RMTTHD100)
- SUNCAST COMMERCIAL Tilt Truck, Standard, Gray, 900 lb. (RMTTSD50D)
- SUNCAST COMMERCIAL Tilt Truck, Standard, Gray, Steel (RMTTSD150)
- SUNCAST COMMERCIAL Tilt Truck, Heavy-Duty, Gray, 1450 lb. (RMTTHD50)
- SUNCAST COMMERCIAL Tilt Truck, Heavy-Duty, Gray, Steel (RMTTHD150)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1 cu. yd, 1250 lb, Red (FG131500RED)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 3/4 cu. yd., 1000 lb. (FG101300BLA)
- Suncast Commercial Tilt & Cube Trucks