Shop All Tilt Truck Lids
Suncast Commercial
Tilt Truck Lid, Black, 1/2 cu. yd., Hinged
Mfr # RMTT50LID
Zoro # G4305351
original price:
$147.33
7% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57 in
- Overall Width 30 3/4 in
- Material MDPE
- Color Gray
- Fits Container Size 1/2 cu. yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast Commercial
- MFR # RMTT50LID
- Zoro # G4305351
- UPC # 044365050836
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 57 in |
Overall Width | 30 3/4 in |
Fits Container Size | 1/2 cu. yd. |
Overall Height | 5 1/2 in |
Fits Truck Size (Cu.-Yd.) | 0.5 cu yd |
Fits Truck Size (Cu.-Ft.) | 13.6 cu ft |
Overall LxWxH | 57 in x 30 3/4 in x 5 1/2 in |
Details
Material | MDPE |
Color | Gray |
Item | Hinged Lid for Tilt & Cube Trucks |
Color - Hoppers and Cube Trucks | Gray |
Lid Type | Hinged |
Container Lid Type | Hinged |
Item - Cart and Truck Lids | Tilt Truck Lid |
Container Lid Material | MDPE |
Closure | Hardware Installed |
For Truck Type | Tilt Trucks |
Features | Lid features a ribbed design for water drainage |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Hardware Installed, Color Gray, Fits Truck Size (Cu.-Ft.) 13.6 cu ft, Fits Truck Size (Cu.-Yd.) 0.5 cu yd, For Use with Series Suncast Commercial Tilt Trucks, Lid/Cover Material MDPE, Overall Height 5 1/2 in, Overall Length 57 in, Overall Width 30 3/4 in, Features Lid features a ribbed design for water drainage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Flat, Reflective Bk/Yl (60-6862-1)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E30B4AC1P6)
- RWM Swivel, w/4x2" Cast Iron Wheel (46-CIC-0420-S)
- RICHELIEU AMERICA Onward Turnbuckle, 121 lb Working Load, Hook, Eye, 5/16 in Dia x 9 3/8 in L Take-Up, Steel (2025XB)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1-1/2cu. yd., Hinged (RMTT150LID)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1 cu. yd., Hinged (RMTT100LID)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK32)
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- ZORO SELECT Tilt Truck Lid, Black, Fits 1/3 cu. yd. (1/3LID BLACK)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG9T2200BLA)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG130700BLA)
- Suncast Commercial Tilt Truck Lids